Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dua Gray Concrete Console Table with Antique Brass

  • Mfr # LCDUCNCC

  • Zoro # G913078803


product price: $508.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCDUCNCC
Zoro #
G913078803
UPC #
721535745418
Country of Origin
Viet Nam

Description

Accent your home with the Armen Living Dua Console Table. This beautiful narrow rectangular console table featured an x-shape base with antique gold finish and a concrete top, the slim silhouette exudes transitional styling cues with a hint of glam inspiration. Organization and decoration come together with this skinny console table, place in the entryway for a functional key hub, behind the sofa in the living room, or in any open concept living space. Included: 1 console table Table Concrete, Antique Brass Metal Material: Antique Brass metal Assembly Required: Yes Features: This eye-catching piece is a decorative accent to your home while being practical for use in all rooms Features: Works great as a console table, sofa table, or Entry table in your entryway; also great in hallways, living rooms-even in your office as a space-saving desk Features: X metal base create accents to the piece and provide durability Features: Concreate accent top provide glamourous look with contemporary flare Ships In: 1 Boxes Table Dimensions: 4.7 W X 15.7 D X 30 H Table Top Thickness: 2 in. NOTE: Color and saturation may vary due to lighting and monitor/phone screen settings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.