Echo Walnut Wood and Black Faux Leather Counter Stool

  • Mfr # LCECBAWABLK26

  • Zoro # G014674799


product price:  $548.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Width
21 in
Finish
Walnut
Length
38 in
Height
21 in
Material
Polyurethane, Walnut Wood, MDF, Polyurethane Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCECBAWABLK26
Zoro #
G014674799
UPC #
840254341883
Country of Origin
Viet Nam

Dimensions

Width
21 in
Length
38 in
Height
21 in

Details

Finish
Walnut
Material
Polyurethane, Walnut Wood, MDF, Polyurethane Foam
Color
Black

Description

Introducing the Echo Walnut Wood and Faux Leather Bar or Counter Stool a sleek and versatile addition designed to elevate your indoor spaces with contemporary allure. Whether enhancing your dining room, kitchen, or creating a stylish bar area, these stools seamlessly blend design and practicality. Crafted with meticulous attention to detail, the Echo stool showcases a stunning combination of Walnut wood and sumptuous faux leather upholstery. The modern design ensures a timeless aesthetic that effortlessly integrates into various interior styles, making it an ideal choice for those seeking a cohesive and refined furniture piece. Ideal for both bar and counter heights, these stools offer flexible seating options to suit your specific needs. The faux leather upholstery not only adds a touch of sophistication but also ensures easy cleaning and maintenance, combining style with practicality for everyday use. The Echo Walnut Wood and Faux Leather Bar and Counter Stool are more than just seating solutions; they are design elements that make a statement. The Echo barstool is available in 26-inch and 30-inch seat heights with either a Black Oak or Natural Walnut wood frame paired with high-quality black faux leather.


  • •PRODUCT DIMENSIONS - W: 21 In. x D: 21 In. x H: 38 In. x Seat H: 26 In.
  • •DURABILITY - Walnut is a hardwood with excellent durability and is renowned for its deep, rich, and warm color tones. The wood often features attractive grain patterns, providing a luxurious and sophisticated appearance. Furniture made from walnut wood tends to be strong and resistant to wear and tear, ensuring longevity and an investment that stands the test of time.
  • •UPGRADED FABRIC - These stools are upholstered in a luxurious faux leather that is soft to the touch and comfortable to sit on for hours on end. Make clean up a breeze and easily wipe away any spills or messes in seconds allowing you more time to enjoy and less time cleaning.
  • •CONTEMPORARY DESIGN – Brings a touch of luxury and sophistication to your home.
  • •EASY MAINTENANCE – Wood furniture is easy to care for. Regular dusting and occasional polishing are usually sufficient to keep the furniture looking vibrant and well-maintained. Faux leather is naturally water and stain-resistant and can be cleaned with a damp cloth.
  • •NO ASSEMBLY - Save yourself the time and hassle of assembling when purchasing this piece of furniture from Armen Living. This chair ships fully assembled to you and make your decorating a breeze by allowing you to go from the box to the living room in no time!
  • •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.