Shop ARMEN LIVING

Emory Indoor Outdoor Garden Stool End Table in Charcoal Rope and Gray Stone

  • Mfr # 840254336001
  • Zoro # G713077556

product price: 
$
310.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
840254336001
Zoro #
G713077556
UPC #
840254336001
Country of Origin
Viet Nam

Description

Enjoy the endless applications of the Emory garden stool end table from Armen Living. Constructed from steel, wrapped in resilient and weather resistant rope and topped with smooth super stone, the Emory is stylish as it is functional. The stone top features a 5-layer composite with 2 layers of cement fiberboard surrounding the aluminum honeycomb core. The smooth stone is durable and robust - capable of withstanding inclement weather and everyday wear and tear. The steel frame is incredibly durable as steel does not dent or get bent out of shape as easily as some aluminum furnishings can. Lighter than wrought iron but heavier than aluminum, steel provides strength, stability, and endurance in extreme temperatures. This garden stool can do double duty serving inside as an additional end table or bedside nightstand. The Emory is available in your choice of gray or charcoal rope and features a gray super stone top.


  • PRODUCT DIMENSIONS - Diameter: 19 x H: 22
  • ROPE WEAVE - The rope construction sheds rain, dries fast, and lets breezes and gusts pass through to help you stay cool on hot days and keep your furniture from blowing away on windy days.
  • SUPER STONE - Superstone tabletops and inserts epitomize outdoor durability, merging granite's elegance with the convenience of a lightweight composite. With a smooth stone surface that is durable and robust and capable of withstanding inclement weather and everyday wear and tear. Consisting of two layers of cement fiberboard encasing an aluminum honeycomb core, topped with a high-performance UV topcoat and natural mineral granules for an attractive, long-lasting finish.
  • BUILT TO LAST - The end table supports up to 50lbs, and remains durable and sturdy construction to last for years to come.
  • INDOOR OUTDOOR USE - This garden stool end table is great solution for small spaces indoor or outdoor. It can be used in your living room, bedroom, outdoor garden or patio.
  • NO ASSEMBLY - Save yourself the time and hassle of assembling when purchasing this piece of furniture from Armen Living. This piece of furniture ships fully assembled
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.