Shop MONARCH SPECIALTIES
See all product information
Create Account
Accent Chair, 33-in. H, Upholstered, Living Room, Bedroom, Light Gry Fabric, Walnut Solid Wood Legs
- Mfr # I 8085
- Zoro # G924155326
product price:
$
269.99
/ea
Free Shipping & Returns
Key Features
Overall Length
25.25 in
Includes
Parts and Assembly Guide
Weight Capacity
275 lbs
Material
Foam,Plywood,Solid Wood,Polyester
Arm Style
Mid Century
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 8085
- Zoro #
- G924155326
- UPC #
- 680796100025
- Country of Origin
- China
- Includes
- Parts and Assembly Guide
- Color
- Light Grey
- Item
- Accent Chair
- Weight Capacity
- 275 lbs
- Material
- Foam,Plywood,Solid Wood,Polyester
- Arm Style
- Mid Century
Dimensions
- Overall Length
- 25.25 in
- Overall Height
- 32.75 in
- Overall Width
- 27 in
Description
Add a refined touch of character to your home with this beautifully designed accent chair, created for those who value both comfort and style. Standing 33" high, it makes a striking statement in a modern living room or a cozy bedroom alike. Upholstered in light grey fabric, the chair introduces a vibrant yet sophisticated accent that complements a variety of décor styles. A gently curved back enhances ergonomic comfort, while plush foam cushioning wrapped in soft touch fabric creates an inviting place to sit, relax, or unwind with a good book. Crafted with a solid engineered wood frame and supported by sturdy walnut solid wood legs, this accent chair reflects timeless mid century influence with sturdy construction built for everyday use. Its armless design allows for flexible placement and easy movement, making it a versatile addition to any space. Sleek, comfortable, and thoughtfully constructed, this accent chair effortlessly blends modern appeal with fashionable style.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.