Everest 90" Gray Fabric Upholstered Sofa with Brushed Stainless Steel Legs

  • Mfr # LCEV3GREY

  • Zoro # G213077612


product price:  $1,338.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCEV3GREY
Zoro #
G213077612
UPC #
721535755783
Country of Origin
China

Description

The Armen Living Everest Sofa is the seating option your home needs right now. Capable of accommodating up to four people with its high weight capacity, the wide seat and high chair back and arms will encapsulate your body and make you feel satisfied and secure. The incredibly comfortable foam-padded cushions of the Everest Sofa will keep you relaxed all day long and make you never want to get up! The striking brushed silver legs are a stand-out feature that compliments the fabric upholstery perfectly, while also adding to the uniqueness of this sofa. This wonderful chair comes with two additional toss pillows to accessorize with. The Everest is available in your color choice of Blue, Gray, and Blush fabric.


  • VERSATILE USE - This sofa features gorgeous colors with modern accents that perfectly fit inside its surrounding environment. The Everest's design makes it suitable for all spaces, including living rooms, bedrooms, offices, and study rooms.
  • PICTURESQUE DESIGN - The fashionable appearance of the Everest sofa is embodied in the shape and features, such as the high-grade fabric wrapped in every nook. The clean lines, spacious cushions, and striking accents will make this a sofa you definitely want to show off.
  • COMFORTABLE SOFA - The thick seat cushions for this sofa is firm and comfortable, and foam-padding makes the back cushions fluffier and plump, which will provide you with the perfect amount of support.
  • BUILT TO LAST - This sofa provides stability with its strong metal 4-leg base, giving you a stable foundation that will always offer optimal comfort. In addition, this sofa has a weight capacity of 750 lbs.
  • MULTIPLE COLOR PREFERENCES - When shopping for furniture, you often find yourself limited on color options when you finally find the right piece for your home. Armen Living offers a unique variety of color and finish options that are sure to fit into any existing design theme. The Everest is available in your color choice of Blue, Gray, and Blush fabric.
  • NO ASSEMBLY - Save yourself the time and hassle of assembling when purchasing this piece of furniture from Armen Living. This chair ships fully assembled to you and make your decorating a breeze by allowing you to go from the box to the living room in no time!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.