Fargo 26" Barstool in Auburn Bay finish with Brown Pu upholstery

  • Mfr # LCFA26BABR

  • Zoro # G613077588


product price:  $198.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCFA26BABR
Zoro #
G613077588
UPC #
643507346730
Country of Origin
China

Description

The Armen Living Fargo transitional barstool is an ideal addition to the contemporary household. This stylish barstool features a sturdy metal frame and full 360 degree swivel functionality. The unique cross-pattern back style is unique to the Fargo, making it a standout item sure to turn heads at your next gathering. this elegant barstool also features a footrest for added comfort and stability. The Fargo's metal frame is Auburn Bay finished while the seat is upholstered with brown faux leather. The Fargo is available in 26 inch counter and 30 inch bar height.


  • Fargo Transitional Counter Height Metal Barstool
  • Unique cross-pattern straight back and footrest enhance stability and support
  • 360 degree swivel feature allows for high mobility
  • Product Dimensions: 19"W x 19"D x 42"H SH: 26"
  • Sturdy construction for years of enjoyment
  • NOTE: Fabric color and saturation may vary due to lighting and monitor/phone screen settings.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.