Felicia and Argiope 3 Piece Patio Outdoor Swivel Seating Set in Black Aluminum

  • Mfr # 840254332621
  • Zoro # G413079508
product price: 
$
2,209.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
840254332621
Zoro #
G413079508
UPC #
840254332621
Country of Origin
China

Description

The Felicia and Argiope 3 Piece Patio Outdoor Swivel Seating Set in Black Aluminum with Gray Rope and Cushions is a perfect addition to your backyard, patio, pool area, or screened in porch. The modern and clean line silhouette of the outdoor swivel rocking chairs is complemented by unique woven rope arms. The rope is treated to be protected from water, UV, oil, and fading. The lightweight aluminum frame is easily portable and features a multi-layer powder coating for further effective protection from the elements and everyday wear and tear. The gray cushions not only feature high-density foam that will allow for many hours of comfortable seating; the cushions also feature a zipper closure that allows for easy removal and cleaning! Polyester is strong, flexible and resists water damage and staining. It’s tear-resistant and dries quickly. The outdoor coffee table measures 42 inches in diameter and 18 inches tall it’s unique cross leg base creates a sturdy and solid foundation. Minimal maintenance is required for the aluminum frames and table. Often, using a typical garden hose to rinse off the patio furniture will do. For more stubborn residue, a little warm water and soap will usually suffice. Aluminum furniture cannot rust. This is especially beneficial in areas where moisture is present, making it a premium choice among residents of coastal cities or regions with high humidity. This unique 3-piece patio furniture set features a black aluminum finish, with gray rope and light gray cushions.


  • PRODUCT DIMENSIONS - CHAIR DIMENSIONS: 30"W x 31"D x 25"H x 16" Seat H / TABLE DIMENSIONS: 42"W x 42"D x 18"H
  • SET INCLUDES - This 3 piece patio furniture set includes 2 swivel rocking lounge chairs and 1 coffee table.
  • WEATHER RESISTANT UPHOLSTERY - The polyester upholstery is not permeated easily by water. Secondly, polyester resists the types of molds and mildews that will take root in fabrics made of natural fibers, making it ideal for patio furniture.
  • EASY MAINTENANCE - The cushions feature a zipper closure that allows you to remove the covers for easy washing. Aluminum is very easy to clean, wipe with a cloth or use hose to spray down.
  • SWIVEL ROCKING MOTION - This outdoor lounge chair features a 360-degree swivel functionality and rocking motion for optimal comfort and mobility.
  • RUST FREE FRAME - Aluminum furniture cannot rust. This is especially beneficial in areas where moisture is present, making it a premium choice among residents of coastal cities or regions with high humidity.
  • NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step by step instructions that make set up a breeze!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 2 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.