Safari 4 Piece Outdoor Aluminum and Rope Seating Set with Gray Cushions
- Mfr # SETODSABR
- Zoro # G613078783
Specifications
Details
- MFR #
- SETODSABR
- Zoro #
- G613078783
- UPC #
- 721535760428
- Country of Origin
- China
Description
The Safari 4 Piece Brown Brushed Wicker Rope Outdoor Seating Set with Gray Cushions suits all your needs when it comes to outdoor lounging. Complete with a sofa, 2 club chairs, and a coffee table, this set is ideal for seating up to 5. The coffee table features a polyester rope weave and glass top. UV and water-resistant upholstery allow the Safari set to last for many years to come and the convenient zipper closure on the cushions makes clean up a breeze! The Safari 4 Piece Gray Outdoor Aluminum and Rope Seating Set with Cushions features a polyester rope weave instead of wicker that is both beautiful and unique. Constructed of the highest quality materials, the Safari 4 Piece Beige Outdoor Aluminum and Rope Seating Set with Cushions will provide enjoyment and comfort for many years to come.
- SET INCLUDES - This set includes: 2 premium outdoor club chairs with deluxe cushions, 1 premium sofa with deluxe cushions, and 1 premium coffee table.
- QUALITY MATERIALS - Provide your outdoor living area with eco-friendly materials. Aluminum is not only an easily recycled material, but it's also very durable and has excellent corrosion resistance. If ever you need to move the furniture, aluminum is very lightweight and can be easily repositioned.
- WEATHER RESISTANT UPHOLSTERY - The upholstery is a tough, versatile, polyester fabric. Polyester is perfect for the outdoors due to its resistant properties - such as resistance to stretching and abrasion, sun damage, and water.
- REMOVABLE OUTDOOR CUSHIONS - Armen Living carefully selects all of the features that go into crafting our wonderful products. Our outdoor furniture features high-density foam cushions that can be removed - you can quickly replace and clean any cushion cover with ease!
- VERSATILE FURNITURE - Our outdoor furniture at Armen Living is perfect for patios, gardens, balconies, and pools - configure them to be arranged in any way you desire!
- NO ASSEMBLY - Save yourself the time and hassle of assembling when purchasing this piece of furniture from Armen Living. This table ships fully assembled to you and make your decorating a breeze by allowing you to go from the box to the living room in no time!
- STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 3 year limited manufacturer warranty on all outdoor furniture frames, and 2 year limited warranty on all outdoor cushions. Our products are made from high quality materials that will last for many years to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.