
Fenton and Pacific 7 Piece Modern Rectangular Dining Set with Black Base in Black Melamine Wood
Mfr # SETFEDI7PCGR
Zoro # G113079846
Specifications
Product Information
Description
The Fenton and Pacific 7 Dining Set in Gray Faux Leather from Armen Living is the best new addition to bring into your beautiful home. The ergonomic seat back is designed with your comfort and posture in mind - no back pain! The sled leg design offers incredible stability and safety. The Pacific features a convenient handle at the top of the seatback, which makes carrying from room to room a breeze! This wonderful chair features a sturdy metal frame that assures dependability and will give you years of enjoyment. The thick tabletop of the Fenton is wide and sturdy - allowing you to entertain guests with ample space and never having to worry about the stability of the table. The refined geometric shapes displayed throughout this piece of furniture will offer your home a truly sophisticated look.
- PRODUCT DIMENSIONS - Dining Table W: 63 In. x D: 35 In. x H: 30 In. Dining Chair W: 19 In. x D: 24 In. x H: 36 In.x Seat H: 19 In.
- SET INCLUDES – 1 Fenton Dining table and 6 Pacific dining chairs.
- ENHANCED FABRIC - These chairs are upholstered with a durable fabric that is delicate on your body, but tough on spills and messes. This versatile faux leather gives you the luxury to spend time on the more important things in life - freeing you from daunting tasks.
- SUPPORTIVE COMFORT - These expertly crafted dining chairs with premium densely padded foam, fabric upholstery, and ergonomic seatbacks all combine to make your life more comfortable and filled with relaxation.
- SOLID AND DURABLE - The heavy-duty black powder-coated metal legs with a solid and strong tabletop, which is crafted to be extra stable and sturdy, giving you years of enjoyment!
- EASY TO MAINTAIN - This dining room table is simple to clean and easy to maintain - wipe with a cloth and you're done!
- NO HASSLE ASSEMBLY - Look no further for a beautiful, functional and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step by step instructions that make set up a breeze!
- STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 1-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.