Fineline and Doris Indoor Outdoor 5 Piece Dining Set in Light Eucalyptus Wood

  • Mfr # SETFLDILT5DOCH

  • Zoro # G313079714


product price:  $1,892.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SETFLDILT5DOCH
Zoro #
G313079714
UPC #
721535761722
Country of Origin
Viet Nam

Description

The Fineline and Doris Indoor Outdoor 5 Piece Dining Set in Light Eucalyptus Wood with Super Stone with Charcoal Rope is a durable and fashionable addition to any indoor or outdoor space. The masterfully crafted Fineline outdoor dining table features a unique tabletop made of a 5-layer composite with 2 layers of cement fiberboard surrounding the aluminum honeycomb core. This beautiful tabletop is durable and robust - capable of withstanding inclement weather and everyday wear and tear. Eucalyptus is a good choice for garden furniture as it has antifungal and antimicrobial properties. This means it has an inherent property to resist decay, rot and garden pests and can face the harshest of adverse climate-whether harsh sun, icy cold winds, cruel snow, or torrential rain. It is also rich in oil that naturally repels moisture and water. For these reasons, eucalyptus outdoor furniture can go on for many, many years and prove cost-effective to its owners. The Doris Chairs are wrapped in resilient regatta rope cording, providing supple support while still allowing for element passthrough - also enhancing your seating experience with a softness that rivals most fabrics. The open chair back creates a breathable seating option that keeps you comfortable while you are seated and the bonus of these chairs being stackable makes this set even more convenient. Fineline and Doris Indoor Outdoor 5 Piece Dining Set in Light Eucalyptus Wood with Super Stone with Charcoal Rope is ideal for any home and comes complete with one Fineline Indoor Outdoor 80" Rectangle Dining Table in Light Eucalyptus Wood and Super Stone and 4 Doris Indoor Outdoor Dining Chairs in Light Eucalyptus Wood with Charcoal Rope. Chair Dimensions: 26"W x 22"D x 31"H SH: 18". Table Dimensions: 81"W x 35"D x 30"H.


  • SET INCLUDES - This set outdoor includes: 4 Dining Chairs and 1 rectangular Dining Table
  • INDOOR OR OUTDOOR USE - This masterfully crafted set will look just as great indoors as it will outdoors - the choice is yours to make!
  • WOVEN ROPE - This seating option features an intricately woven rope design that offers excellent support and comfort for your enjoyment. The rope cord is not only durable, capable of lasting in harsh weather conditions, it is also extremely comfortable!
  • BUILT TO LAST - Whether you place this masterfully crafted piece of furniture indoors or outdoors, you will be provided with stability and strength - always giving you a stable foundation with optimal comfort. In addition, this chair has a weight capacity of 250 lbs.
  • NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step by step instructions that make set up a breeze!
  • DIMENSIONS: Chair Dimensions: 26"W x 22"D x 31"H SH: 18". Table Dimensions: 81"W x 35"D x 30"H.
  • COLOR PREFERENCES - When shopping for furniture, you often find yourself limited on color options when you finally find the right piece for your home. Armen Living offers a unique variety of color and finish options that are sure to fit into any existing design theme.
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all outdoor furniture. Our products are made from high quality materials that will last for many years to come.
  • SUPER STONE - Superstone tabletops and inserts epitomize outdoor durability, merging granite's elegance with the convenience of a lightweight composite. With a smooth stone surface that is durable and robust and capable of withstanding inclement weather and everyday wear and tear. Consisting of two layers of cement fiberboard encasing an aluminum honeycomb core, topped with a high-performance UV topcoat and natural mineral granules for an attractive, long-lasting finish.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products