Fineline Indoor Outdoor 80" Rectangle Dining Table in Light Eucalyptus Wood and Super Stone

  • Mfr # LCFLDIWDLT

  • Zoro # G913078735


product price:  $802.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCFLDIWDLT
Zoro #
G913078735
UPC #
721535755868
Country of Origin
Viet Nam

Description

Just the piece for festive alfresco feasts and summertime soirees, our Fineline Indoor / Outdoor Rectangle Dining Table in Eucalyptus Wood and Superstone from Armen Living is the perfect outdoor dining table for your outdoor dining area. The masterfully crafted Fineline Outdoor Dining Table features a Superstone tabletop epitomizes quality outdoor furniture, merging stone-like elegance with the convenience of a lightweight composite. With a smooth stone surface this beautiful top is robust and capable of withstanding inclement weather and everyday wear and tear. Consisting of two layers of cement fiberboard encasing an aluminum honeycomb core, topped with a high-performance UV topcoat and natural mineral granules for an attractive, long-lasting finish. The 80” width is perfect for entertaining large groups of family or friends - making your outdoor dining area the place to be. Pairing an exquisite Eucalyptus Wood frame that has inherently durable and with antifungal / antimicrobial properties that resists decay, rot and garden pests if it receives proper care. Eucalyptus Wood is also rich in oil that naturally repels moisture and water and can face the harshest of adverse climate-whether harsh sun, icy cold winds, cruel snow, or torrential rain. For these reasons, eucalyptus outdoor furniture can stand the test of time and proves cost-effective to its owners for many years of enjoyment in outdoor living environments. The Fineline outdoor dining table is available in light eucalyptus and seats up to 8.


  • SOLID WOOD - The exceptionally fast growth of the eucalyptus tree makes it a sustainable resource and a favorite choice for eco-conscious consumers. Eucalyptus wood is especially resistant to rotting, mold, and decay. The high oil content present in eucalyptus wood makes it wick any moisture with ease.
  • INDOOR OR OUTDOOR USE - This masterfully crafted piece of furniture will look just as great indoors as it will outdoors - the choice is yours to make!
  • SIMPLE MAINTENANCE - This outdoor table is simple to clean and easy to maintain - wipe with a cloth and you're done! For more extensive cleaning, the aluminum frame is waterproof and rust-resistant and can be hosed clean in seconds!
  • COLOR PREFERENCES - When shopping for furniture, you often find yourself limited on color options when you finally find the right piece for your home. Armen Living offers a unique variety of color and finish options that are sure to fit into any existing design theme.
  • NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step by step instructions that make set up a breeze!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all outdoor furniture. Our products are made from high quality materials that will last for many years to come.
  • SUPER STONE - Superstone tabletops and inserts epitomize outdoor durability, merging granite's elegance with the convenience of a lightweight composite. With a smooth stone surface that is durable and robust and capable of withstanding inclement weather and everyday wear and tear. Consisting of two layers of cement fiberboard encasing an aluminum honeycomb core, topped with a high-performance UV topcoat and natural mineral granules for an attractive, long-lasting finish.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.