Flynn 30in Swivel Bar Stool in Brushed Stainless Steel with White Faux Leather
- Mfr # LCFLBABSWHI30
- Zoro # G814675040
Key Features
Specifications
Details
- MFR #
- LCFLBABSWHI30
- Zoro #
- G814675040
- UPC #
- 797247699882
- Country of Origin
- China
- Color
- White
- Finish
- Stainless Steel
- Material
- Stainless Steel, Faux Leather, Foam, Composite Wood
Dimensions
- Overall Height
- 18 in
- Overall Width
- 17.5 in
- Overall Length
- 38 in
Description
Modernize your home with the Flynn swivel bar stool or counter height stool by Armen Living. The Flynn features a metal 4-leg base and durable faux leather upholstery. Faux leather is known for its resistance to cracking, staining, fading, and UV damage, ensuring longevity. Counter height or bar stools with a swivel chair mechanism offer added convenience for daily use and entertaining. The full 360-degree swivel chair function provides maximum mobility, and the smooth glide swivel allows you to change directions effortlessly, making this your new favorite seat. This modern stool has an open back that creates a breathable seat, allowing you to sit comfortably for extended periods. The modern counter stool features a chic and streamlined profile with a subtly curved back. Complemented by a roomy, round, cushioned seat, our thoughtfully designed counter stool provides support in all the right places. The Flynn is available in various finishes and faux leather upholstery options, including a black finish with light gray faux leather, brushed stainless-steel finish with black, white, or light gray faux leather, brown finish with chocolate faux leather, or silver with gray faux leather upholstery. Choose between 26-inch seat height or 30-inch seat height options to best suit your space.
- •PRODUCT DIMENSIONS - W: 17.5 In. x D: 18 In. x H: 38 In. x Seat H: 30 In.
- •SWIVEL FUNCTION - The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite seat in your home!
- •UPGRADED FABRIC - These stools are upholstered in a luxurious faux leather that is soft to the touch and comfortable to sit on for hours on end. Make clean up a breeze and easily wipe away any spills or messes in seconds allowing you more time to enjoy and less time cleaning.
- •COLOR PREFERENCES - The Flynn is available in a variety of finishes from matte black and Java brown to stainless steel and silver. It can be upholstered in a wide of colors including black, brown, white and shades of gray to best suit your home.
- •HEIGHT VARIATION OPTIONS - Whether you have a kitchen island, a bar table, pub table, or peninsula - we've got you covered with any height you desire! This stool comes in your choice of 26" counter height or 30" bar height options.
- •NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step-by-step instructions that make set up a breeze!
- •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 2-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.