Gem 26" Swivel Modern Black Metal and Gray Faux Leather Bar and Counter Stool

  • Mfr # LCGEBABLGR26
  • Zoro # G313079882
product price: 
$
210.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCGEBABLGR26
Zoro #
G313079882
UPC #
721535751815
Country of Origin
China

Description

The Gem Swivel Modern Metal and Faux Leather Bar and Counter stool is the unique furniture addition you need. The intricate geometric metal design on the back makes this a conversation starter at all your gatherings. The cool metal base and seat are complimented by the soft faux leather upholstery that makes cleanup a breeze for any spills or messes. The Gem bar and counter height stools include a full range swivel functionality that allows you optimal mobility and comfort for hours on end. These stools are a perfect addition to your kitchen island, counter, peninsula, bar, or pub table. Prop your feet up on the convenient square metal footrest and enjoy ultimate comfort after a long day. The Gem Swivel Modern Metal and Faux Leather Bar and Counter Stool is available in your choice of Bar 30" or Counter 26" heights and comes in your choice of brushed stainless steel or black metal finishes and a beautiful Gray faux leather upholstery that can easily blend with any existing decor theme.


  • STABLE AND STURDY - This stool provides stability with its strong 4-leg base giving you a stable foundation to sit upon for hours. The metal ring footrest is ideal for propping your feet up while socializing or eating at your kitchen island or pub table. In addition, this stool has a weight capacity of 250 lbs.
  • CONVENIENT DESIGN - The armless design allows you to pull this stool up as close as needed to your kitchen counter, island, bar, or pub table. The 360 degrees full swivel function allows optimal mobility and allows you to join in on the conversation from any part of your kitchen or bar area.
  • UPGRADED FABRIC - These stools are upholstered in a luxurious faux leather that is soft to the touch and comfortable to sit on for hours on end. Make clean up a breeze and easily wipe away any spills or messes in seconds allowing you more time to enjoy and less time cleaning.
  • HEIGHT VARIATION OPTIONS - Whether you have a kitchen island, a bar table, pub table or peninsula, we've got you covered with any height you desire! Our bar height stools have a comfortable seat height of 30" and our counter height stools hold you at a convenient 26" seat height.
  • COLOR PREFERENCES - When shopping for furniture, you often find yourself limited on color options when you finally find the right piece for your home. Armen Living offers a unique variety of color and finish options that are sure to fit into any existing design theme. The Gem stools are available in your choice of A matte black or brushed stainless steel frame and soft Gray Faux Leather upholstery.
  • NO HASSLE ASSEMBLY - Look no further for a beautiful, functional and easy to assemble bar or counter stool for your home. These stools require assembly and come with clear and concise step by step instructions that make set up a breeze!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.

Ratings & reviews