Shop FLASH FURNITURE
See all product information
Create Account
4PK 30"H Backless Distressed Copper Metal Barstool
- Mfr # 4-ET-BT3503-30-COP-GG
- Zoro # G2795599
product price:Â
$
321.99
/pk of 4, $80.50/ea
Free Shipping & Returns
Key Features
Overall Height
30
Overall Width
17
Color
Copper
Finish
Copper Powder Coat
Capacity
500
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4-ET-BT3503-30-COP-GG
- Zoro #
- G2795599
- UPC #
- 889142044123
- Country of Origin
- China
- Color
- Copper
- Finish
- Copper Powder Coat
- Capacity
- 500
- Material
- Iron, Plastic
- Item
- Distressed Copper Metal Stool,PK4
Dimensions
- Overall Height
- 30
- Overall Width
- 17
Description
Distressed Copper Metal Stool,PK4, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.