Shop ARMEN LIVING

Grady 29" Swivel Gray Faux Leather and Walnut Wood Bar Stool

  • Mfr # LCGRBAWAGR30
  • Zoro # G313076362

product price: 
$
155.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCGRBAWAGR30
Zoro #
G313076362
UPC #
721535755998
Country of Origin
China

Description

The Grady Modern 29" Gray Faux Leather and Walnut Wood Barstool from Armen Living allows you to create the home aesthetic you have always dreamed of. The exceptionally comfortable foam-padded cushion is wrapped in faux leather upholstery, which is wonderfully compliments by the walnut wood chair back. Its adaptable look can blend into any home environment, making this the perfect piece of furniture to match your decor. The Grady features a full 360-degree swivel function that increases the mobility of your stool. The Grady is available in your choice of Gray or cream fabric color options. Also available in 25" counter height and 29" bar height, the Grady can support up to 250lbs.


  • SWIVEL STOOL - It can be tough crafting the perfect stool for our customers, we are always thinking of the most unique ideas for the best user experience. Providing these features is one way we can do this and help exceed your expectations. The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite stool in your home!
  • STABLE AND STURDY- This bar stool provides more stability with a large base that prevents any rocking or movement potentially caused by using the swivel or height adjustment features. In addition, this fantastic bar stool has a weight capacity of up to 250 pounds!
  • COMFORTABLE DESIGN - This stool was designed with ergonomic principles; shaping around your back with a wide seat for extra room. The soft foam-padded cushions offer extreme comfort, which helps to support and relax your back and body.
  • HEIGHT VARIATION OPTIONS - Whether you have a kitchen island, a bar table, pub table, or peninsula, we've got you covered with any height you desire! Our bar height stools have a comfortable seat height of 29" and our counter height stools hold you at a convenient 25" seat height.
  • COLOR PREFERENCES - When shopping for furniture, you often find yourself limited on color options when you finally find the right piece for your home. Armen Living offers a unique variety of color and finish options that are sure to fit into any existing design theme.
  • NO HASSLE ASSEMBLY - Look no further for a beautiful, functional and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step by step instructions that make set up a breeze!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.