Grand Outdoor Patio 5-Piece Round Dining Table Set in Aluminum with Gray Cushions
Mfr # 840254332751
Zoro # G113076494
Specifications
Product Information
Description
Give new life to your outdoor space with the Grand Outdoor 5-Piece dining set from Armen Living. The Grand dining set comes with 4 outdoor dining chairs with deluxe cushions and a stylish round patio table. These gorgeous pieces have plush dark gray high density foam cushions and aluminum arms, offering a high comfort experience. The rattan that is woven around the seatback serves as an elegant detail and the chair's ergonomic properties makes the chair comfortable to sit in for hours. The cushions also feature a zipper closure that allows for easy removal and cleaning making this the ideal outdoor furniture set! The chic aluminum construction features a multi-layer powder coating for effective protection from the weather, everyday wear, and tear. Aluminum is a light and rust proof material and can be moved from your backyard, to your screened in porch, to your garden with ease! Crafted to perfection the patio table includes a slatted style surface to offer beauty and convenience, allowing the elements to pass through. Without having to worry about UV, rust, or weather damage, the Grand dining set is ideal for your home, regardless of your location or existing outdoor furniture design theme. The Grand dining set features a black powder coat finish and dark gray upholstery, the dining chairs have a 19-inch seat height and can support up to 308lbs per seat.
- PRODUCT DIMENSIONS – Chairs - H: 32 In x W: 22 In x D: 22 In; Seat H: 19 In, Table - H: 30 In x W: 48 In x D: 48 In
- SET INCLUDES - 1 Dining Table and 4 Dining Chairs
- ROUND TABLE - A round table encourages interaction because everyone sits within the same distance. No more awkward chats across the table or being left out of conversations!
- EASY TO MAINTAIN – With elegant upholstery held together with durable stitching, these cushions are easy to maintain by removing the high density foam through a zippered opening placed on all weather resistant cushions covers
- BUILT FOR YEARS - Built to withstand a maximum weight capacity of 308lbs and any weather condition, this multi-layer powder coated, aluminum frame piece will endure a wide range of harsh conditions.
- MINIMAL ASSEMBLY - Assembles in as easy as 1, 2, 3. Our easy to follow step by step instructions will have you spending more time enjoying your new furniture than building it.
- SET DETAILS - With 4 dining chairs able to support up to 308lbs, a round dining table with room to fit your family and friends, This furniture set will be the highlight of your backyard, front yard or poolside.
- STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 2 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.