Grand Outdoor Patio 7-Piece Dining Table Set in Aluminum with Gray Cushions

  • Mfr # 840254333253

  • Zoro # G913078537


product price:  $3,203.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
840254333253
Zoro #
G913078537
UPC #
840254333253
Country of Origin
China

Description

Dine outdoors and soak up the scenery with the Grand Outdoor 7-Piece dining set from Armen Living. The Grand dining set includes 6 outdoor chairs with cushions and 1 rectangular patio dining table. Rattan is intricately hand-woven around the back of the seat to serve as a unique and elegant detail and features ergonomic properties to keep your back properly aligned. The chic aluminum construction of this outdoor furniture set features a multi-layer powder coating for effective protection from the weather, everyday wear, and tear. Aluminum is a light and rust proof material and can be moved from your backyard to your screened-in porch, to your garden with ease! Without having to worry about UV, rust, or weather damage, the Grand patio dining set is ideal for your home, regardless of your location. The Grand dining set features a black powder coat finish and dark gray upholstery, the dining chairs have a 19-inch seat height and can support up to 308lbs per seat. These beautiful metal and wicker patio furniture pieces include plush dark gray high density foam cushions to offer a cozy sitting experience and strong aluminum arms for added comfort. The cushions also feature a zipper closure that allows for easy removal and cleaning, making this the perfect set of outdoor patio furniture! Crafted to perfection the patio table includes a slatted style surface to offer beauty and convenience, allowing the elements to pass through.


  • PRODUCT DIMENSIONS – Chairs - H: 32 In x W: 22 In x D: 22 In; Seat H: 19 In, Table - H: 30 In x W: 40 In x D: 79 In
  • RECTANGLE TABLE - Rectangular tables are a great choice as they can seat a larger number of guests for large - scale entertaining.
  • EASY MAINTENANCE - This outdoor dining set is easy to clean, wipe with a cloth or hose clean. The cushions have a zipper closure making removal for cleaning a breeze.
  • BUILT TO LAST - The aluminum frame features a multi-layer powder coating for further effective protection from the elements and everyday wear and tear, the weight capacity for these chairs is 308lbs per seat.
  • NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step by step instructions that make set up a breeze!
  • SET SPECIFICATIONS - This set features 6 dining chairs and 1 rectangular dining table, the dining chairs can support up to 308lbs per seat. The large aluminum dining table provides ample leg room and surface space for your friends and family.
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 2 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products