Shop ARMEN LIVING

Grand Outdoor Patio Adjustable Chaise Lounge Chair in Aluminum with Gray Cushions

  • Mfr # 840254332713
  • Zoro # G713076672

product price: 
$
1,085.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
840254332713
Zoro #
G713076672
UPC #
840254332713
Country of Origin
China

Description

Relax and lounge outdoors in style with the Grand outdoor chaise lounge from Armen Living. Featuring a refined and streamlined design, the chaise remains perfect for laid-back outdoor lounging. The hand-woven rattan back offers ergonomic support and serves as a unique design feature. This unique piece of metal and wicker patio furniture includes an especially tailored, plush seat, the chaise vouches for a comfy retreat whether you’re lounging in your backyard, patio, pool area, or garden. The high-density foam cushions feature removable cushion covers with a zip closure that make cleaning a breeze! The aluminum frame is light-weight and makes this outdoor furniture piece easily portable so that you’re able to follow the sun or shade for an enjoyable outdoor experience. The Grand chaise lounge chair showcases a black powder-coated finish on an aluminum frame that compliments the dark gray upholstery. It features an adjustable mechanism that allows you to lower or raise the back to adjust to 5 different resting positions making it the ideal addition to your outdoor patio furniture collection. With a practical and sleek design, our chaise can deliver timeless elegance to your patio for years to come. The Grand chaise lounge chair supports up to 330lbs and has a seat height of 14 inches.


  • WEATHER PROTECTION - This outdoor adjustable chaise lounge chair features a weather, UV, stain, and rust resistant frame and cushions. The durable resin wicker on the back of the seat is also treated to be protected against outdoor elements.
  • PRODUCT DIMENSIONS - H: 18 In x W: 31 In x D: 83 In; Seat H: 14 In
  • BUILT FOR YEARS - Make your outdoor gatherings more enjoyable with this light weight aluminum chaise lounge chair. The Multi-layered powder coating will have your furniture looking brand new for many years to come.
  • EASY TO MAINTAIN – With elegant upholstery held together with durable stitching, these cushions on this chaise lounge chair are easy to maintain by removing the high density foam through a zippered opening placed on all weather
  • RECLINING OPTIONS - With up to 5 positions to pick from, be ready to spend your weekend in this comfy chaise lounge chair.
  • PERFECT SPOT - Constructed from light weight aluminum, this outdoor chaise lounge chair is easy to move from an outdoor terrace, porch, backyard, pool-side, garden or deck.
  • READY TO USE – This piece of furniture is ready to use from the minute it is unloaded at delivery. No assembly required.
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 2 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.