Grenada Aluminum Outdoor Coffee Table in Brown

  • Mfr # SETODGDGRBX4

  • Zoro # G914934306


product price: $552.99
/ea
Free Shipping & Returns

Key Features

Width
51 in
Length
14 in
Finish
Brown
Color
Brown
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SETODGDGRBX4
Zoro #
G914934306
UPC #
840254348899
Country of Origin
China

Dimensions

Width
51 in
Length
14 in
Depth
27.5 in

Details

Finish
Brown
Color
Brown
Material
Aluminum

Description

Enhance your outdoor living space with the Grenada Aluminum Outdoor Coffee Table in Brown, a stylish and functional addition to your patio or deck. This coffee table is designed to complement modern outdoor aesthetics while providing durability and convenience. Crafted from high-quality aluminum, this coffee table is lightweight yet incredibly strong, ensuring it withstands the elements. The beautiful brown finish offers a warm and inviting touch, making it the perfect centerpiece for your outdoor seating arrangement. The Grenada coffee table is designed for versatility, providing ample space for drinks, snacks, or decor during your morning coffee or evening gatherings. Maintenance is easy with the Grenada Aluminum Coffee Table; simply wipe it down to remove dirt and debris, allowing you to enjoy your outdoor area without hassle. Elevate your patio experience with this essential piece that combines style, durability, and functionality for years of enjoyment.


  • •PRODUCT DIMENSIONS: W: 51.18 In. x D: 27.56 In. x H: 14.17 In.
  • •ALL WEATHER MATERIALS: Made with all-weather materials, this furniture resists fading, rust, and moisture, offering long-lasting performance in any climate.
  • •LIGHTWEIGHT ALUMINUM: Aluminum’s lightweight nature doesn't compromise its strength, providing durable yet portable furniture for patios, gardens, and outdoor living spaces.
  • •HIGH QUALITY & LOW MAINTENANCE: Enjoy hassle-free maintenance with removable cushion covers that make cleaning a breeze.
  • •VERSATILE DESIGN: Whether paired with lounge chairs, sectional sofas, or dining sets, this coffee table fits seamlessly into different seating configurations, enhancing your outdoor space's functionality.
  • •NO HASSLE ASSEMBLY - Look no further for a beautiful, functional and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step by step instructions that make set up a breeze!
  • •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all outdoor furniture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.