Shop ARMEN LIVING
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Grenada Outdoor Wicker and Aluminum Gray Dining Chair with Beige Cushions - Set of 2
- Mfr # LCGDCHGR
- Zoro # G314674970
product price:
$
960.99
/ea
Key Features
Color
Beige
Material
Aluminum, Wicker, Fabric Cushions
Width
22 in
Depth
25 in
Length
34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCGDCHGR
- Zoro #
- G314674970
- UPC #
- 721535755912
- Country of Origin
- China
Dimensions
- Width
- 22 in
- Depth
- 25 in
- Length
- 34 in
Details
- Color
- Beige
- Material
- Aluminum, Wicker, Fabric Cushions
- Finish
- Gray
Description
The Grenada Outdoor Wicker and Gray Aluminum Dining Accent Chair with Beige Cushions from Armen Living is the most comfortable and durable seating option for you and your outdoor patio area. The durable wicker and a solid aluminum frame are lightweight and long-lasting, our outdoor chairs keep all your needs in mind. The plush seat cushions will keep you relaxed for as long as you are seated! These chairs feature removable cushions that can also be unzipped, making for an easy and simple cleaning process.
- •QUALITY MATERIALS - Provide your outdoor living area with eco-friendly materials. Aluminum is not only an easily recycled material, but it's also very durable and has excellent corrosion resistance. If ever you need to move the furniture, aluminum is very lightweight and can be easily repositioned.
- •WEATHER RESISTANT UPHOLSTERY - The upholstery is a tough, versatile, polyester fabric. Polyester is perfect for the outdoors due to its resistant properties - such as resistance to stretching and abrasion, sun damage, and water.
- •REMOVABLE OUTDOOR CUSHIONS - Armen Living carefully selects all of the features that go into crafting our wonderful products. Our outdoor furniture features high-density foam cushions that can be removed - you can quickly replace and clean any cushion cover with ease!
- •VERSATILE FURNITURE - Our outdoor furniture at Armen Living is perfect for patios, gardens, balconies, and pools - configure them to be arranged in any way you desire!
- •SET OF TWO - The chair comes in a set of two, giving you the option to mix and match or place them both together!
- •NO ASSEMBLY - Save yourself the time and hassle of assembling when purchasing this piece of furniture from Armen Living. This table ships fully assembled to you and make your decorating a breeze by allowing you to go from the box to the living room in no time!
- •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 3 year limited manufacturer warranty on all outdoor furniture frames, and 2 year limited warranty on all outdoor cushions. Our products are made from high quality materials that will last for many years to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.