Grenada Wicker and Aluminum Outdoor Sofa in Brown with Gray Cushions

  • Mfr # SETODGDGRBX3

  • Zoro # G914934313


product price:  $1,734.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Gray
Material
Aluminum Frame,PE wicker
Overall Length
30.5 in
Overall Width
86.5 in
Depth
34.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SETODGDGRBX3
Zoro #
G914934313
UPC #
840254348882
Country of Origin
China

Dimensions

Overall Length
30.5 in
Overall Width
86.5 in
Depth
34.5 in

Details

Color
Gray
Material
Aluminum Frame,PE wicker
Finish
Brown

Description

Transform your outdoor space with the Grenada Wicker and Aluminum Outdoor Sofa in Gray and Brown. This stylish sofa is designed to enhance your patio, deck, or backyard area. Crafted with robust wicker and durable aluminum frames, this outdoor sofa combines modern aesthetics with practical functionality. The gray cushions are plush, inviting, and designed to withstand the elements, featuring UV and water-resistant upholstery that ensures long-lasting beauty and comfort. The soft tone of the cushions complements the natural outdoor environment, making it an ideal choice for any decor style. Convenience is paramount with the Grenada Outdoor Sofa; the removable cushions come with a zipper closure, making cleaning and maintenance effortless. Pair this stunning sofa with the Grenada coffee table to create the perfect spot for morning coffees or evening conversations, allowing you to enjoy the beauty of sunrises and sunsets in style. Elevate your outdoor living experience with the Grenada Wicker and Aluminum Outdoor Sofa, where durability meets elegance for years of enjoyment and relaxation.


  • •PRODUCT DIMENSIONS: W: 86.5 In. x D: 34.5 In. x H: 30.5 In. x Seat H: 16.14 In.
  • •ALL WEATHER MATERIALS: Made with all-weather materials, this furniture resists fading, rust, and moisture, offering long-lasting performance in any climate.
  • •ENHANCED COMFORT: Our high-density foam cushions combine long-lasting support with plush comfort, making them ideal for outdoor furniture that sees frequent use.
  • •HIGH QUALITY & LOW MAINTENANCE: Enjoy hassle-free maintenance with removable cushion covers that make cleaning a breeze.
  • •VERSATILE DESIGN: Equipped with plush cushions and supportive backrests, our outdoor sofa provides the ultimate comfort for relaxing or socializing.
  • •NO ASSEMBLY: This table ships fully assembled to you and make your decorating a breeze by allowing you to go from the box to the living room in no time!
  • •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all outdoor furniture.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.