Shop ARMEN LIVING

Harbor 26" Counter Height Backless Swivel Cream Faux Leather and Walnut Wood Bar Stool

  • Mfr # LCHBBACRWA26
  • Zoro # G013077652

product price: 
$
100.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCHBBACRWA26
Zoro #
G013077652
UPC #
643507353691
Country of Origin
China

Description

The Armen Living Harbor 26" Counter Height Backless Swivel Cream Faux Leather and Walnut Wood Mid-Century Modern Bar Stool is the perfect fit for your kitchen, home bar, or craft room! The Harbor counter stool features a full 360-degree swivel function that allows full mobility where you to interact with your guests and family regardless of your position in the room! The foundation of the product is supported by solid wood with convenient chrome footrest for a sturdy and stylish aesthetic without comprising practicality and functionality of this item. The plush padded seat with high density foam will provide you with all day comfort. Though an excellent fit for the kitchen or bar, the harbor's novel yet practical style makes it great for enhancing the aesthetics of your home. The Harbor kitchen stool is available in your choice of a Walnut Wood finish with Brown or Cream faux leather upholstery or a Black Finish with Gray faux leather upholstery and a 26” or 30” seat height. We stand by the quality, the craftsmanship, and the integrity of our product by offering a 1-year warranty for all our products. We want our customers to enjoy our product and we will always be there to help with our top-notch customer service support.


  • PRODUCT DIMENSIONS- W: 17 x D: 17 x H: 25 x Seat H: 25
  • SWIVEL FUNCTION - It can be tough crafting the perfect seating option for our customers, we are always thinking of the most unique ideas for the best user experience. Providing these features is one way we can do this and help exceed your expectations. The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite seat in your home!
  • BACKLESS - Give the impression of more space in your room as there is no back to block your visual view.
  • COLOR PREFERENCES – The Harbor barstool is available in your choice of a Walnut Wood finish with Brown or Cream faux leather upholstery or a Black Finish with Gray faux leather upholstery.
  • CONVENIENCE PLACED RIGHT AT YOUR FEET - While you're sitting and relaxing on this already wonderfully comfortable stool, you can choose to prop your feet up with the footrest. This convenient footrest offers additional support and stability!
  • MINIMAL ASSEMBLY - This piece requires minimal assembly of attaching the seat to the base. Our easy to follow step-by-step instructions will have you spending more time enjoying your new furniture than building it.
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 1-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.