Hayward 82" Dove Gray Genuine Leather Power Reclining Sofa

  • Mfr # LCHA3DV

  • Zoro # G313076744


product price:  $2,210.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCHA3DV
Zoro #
G313076744
UPC #
721535753109
Country of Origin
China

Description

The Hayward 82" Leather Power Reclining Sofa is the perfect addition to any home where entertainment is appreciated. Power reclining seats give you the ultimate relaxation experience after a long day or before putting on your favorite show or sporting event. The motorized reclining feature is not only convenient but also very quiet so that you will not disturb others while getting into a comfortable position. Enjoy the luxury addition of the USB port that allows you to charge your devices while you relax. The Hayward 82" Leather Power Reclining Sofa is available in your choice of Dove Gray, Espresso, or Dark Gray genuine leather. There is no better way to relax. We stand by the quality, the craftsmanship, and the integrity of our product by offering a 1-year warranty for all our products. We want our customers to enjoy our product and we will always be there to help with our top-notch customer service support.


  • COMFORTABLE DESIGN - This sofa was designed with incredibly soft foam-padded cushions that offer extreme comfort and keeps you in a constant state of relaxation. The genuine leather upholstery is a welcomed addition that feels wonderful on your body. Once you sit down, you won't want to get up!
  • BUILT TO LAST - The wooden sofa frame is crafted to be sturdy, strong, and stable; giving you years of enjoyment with this amazing sofa! The weight capacity is 750 pounds.
  • GENUINE LEATHER - Our products are made with the highest quality materials - from the frame to the upholstery material, never compromising for our customers. This chair features soft, durable 100% genuine leather upholstery.
  • COLOR PREFERENCES - When shopping for furniture, you often find yourself limited on color options when you finally find the right piece for your home. Armen Living offers a unique variety of color and finish options that are sure to fit into any existing design theme. The Hayward is available in your choice of Dove Gray, Espresso or Dark Gray upholstery.
  • EASY ASSEMBLY: This item comes ready to be assembled hassle-free with detailed instructions. This sofa ships with all the necessary tools and can be completed in under an hour!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.