Idris 26in Swivel Counter Stool in Black Iron with Walnut Finish and Vintage Black Faux Leather
- Mfr # LCIDBABLKWA26
- Zoro # G214674889
Key Features
Specifications
Product Information
- MFR #
- LCIDBABLKWA26
- Zoro #
- G214674889
- UPC #
- 840254344884
- Country of Origin
- China
Dimensions
- Length
- 33 in
- Width
- 20 in
- Height
- 21 in
Details
- Finish
- Matte Black
- Material
- Iron, Faux leather, Cotton, Foam, Bentwood Plywood, Polyfiber
- Color
- Vintage Black
Description
Upgrade your space with the sleek style and charm of the Idris Swivel Counter or Bar Height Stool in Faux Leather and Black Iron by Armen Living. Inspired by mid-century modern design principles, this barstool offers an elevated appearance and exceptional comfort. A refined barrel back envelopes your body, and the thick, high-density cushion offers extraordinary support. The generously padded seat is wrapped with luxurious faux leather to offer a premium seating experience. Perched upon tapered metal legs, our barstool ensures strength and long-lasting enjoyment anywhere from your kitchen to your home office. It lends a sophisticated touch to your kitchen island, pub table, home bar, or adjustable desk. The stool includes a built-in circular footrest, and its smooth, 360-degree swivel function enables you to change direction with ease and engage with everyone around you. The Idris Swivel Counter and Bar Height Stool is available in Black Iron and classic Walnut accent with your choice Vintage Gray or Vintage Black faux leather upholstery, providing versatile options to perfectly complement your home decor.
- •PRODUCT DIMENSIONS - W: 20 In. x D: 21 In. x H: 33 In. x Seat H: 26 In.
- •SWIVEL FUNCTION - The full 360-degree swivel motion of this barstool makes for easy entry and exit from the seat with maximum mobility. The smooth glide swivel allows you to change directions with ease and creates the optimal seat for conversation and entertaining.
- •HEIGHT VARIATION OPTIONS - Whether you have a kitchen island, bar table, pub table, or peninsula - we've got you covered! The Idris stool comes in your choice of a standard 26-inch counter height or 30-inch bar height options.
- •COLOR OPTIONS - Available in Matte Black Iron with Walnut Finish and Vintage Gray or Vintage Black Faux Leather.
- •UNIVERSAL APPLICATION - Use this bar or counter stool in your kitchen, home bar, or dining space. This stool is also a great alternative option for a standing desk in a home office.
- •BUILT TO LAST – Featuring high-quality polyurethane foam and faux leather with a durable iron base, this stool can last a lifetime.
- •EASY MAINTENANCE - Faux Leather is stain-resistant and easy to clean. For best results, dust regularly and spot clean using a damp cloth and mild soap.
- •MINIMAL ASSEMBLY - This piece requires minimal assembly of attaching the seat to the swivel plate on the base. Our easy to follow step-by-step instructions will have you spending more time enjoying your new furniture than building it.
- •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.