
Island Outdoor Light Eucalyptus Wood and Gray Rope Dining Chairs, PK2
Mfr # LCISSIGR
Zoro # G713078799
product price:Â $389.99
/pk 2, $195.00/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCISSIGR
Zoro #
G713078799
UPC #
721535741533
Country of Origin
Viet Nam
Description
The Armen Living Island outdoor patio dining chair set are an exceptional fit your outdoor seating needs. Lightweight and durable, the Island's an-teak finish eucalyptus frame allows for ease of rearrangement without compromising on quality or aesthetics. The Island's gray fishbone weave seat and back provide an ideal amount of comfort and support. The Island comes in your choice of silver or gray and is sold in a set of two.
- Island Outdoor Patio Dining Chairs in Gray Rope and Light Finish - Set of 2
- Tall back design provides an exceptional degree of comfort and support
- Fishbone Weave UV resistant seat and back provide support and aesthetic pleasure.
- Product Dimensions: 18"W x 22.5"D x 35"H SH: 19"
- Available in your choice of Silver with Dark Finish or Gray with Light Finish
- STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all outdoor furniture. Our products are made from high quality materials that will last for many years to come.
- NOTE: Fabric color and saturation may vary due to lighting and monitor/phone screen settings.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.