Itzan Adjustable Swivel Gray Faux Leather and Black Wood Bar Stool with Black Base

  • Mfr # LCITBABLGR

  • Zoro # G513079842


product price:  $135.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCITBABLGR
Zoro #
G513079842
UPC #
795044877434
Country of Origin
China

Description

The Itzan Adjustable Swivel Gray Faux Leather and Black Wood Bar Stool with Black Base is the ideal addition to any home or apartment. The wide seat and ergonomic design is capable of keeping you comfortable and relaxed as long as you like. This stool combines mid-century aesthetics with a dash of retro chic glamour. The adjustable seat height functionality allows you to use this stool at your kitchen island, home bar, or peninsula without having to worry about the surface height. The convenient swivel function optimizes everyday use or entertaining, keeping everyone engaged regardless of their place in the room. The plush padded and high-density foam seat and back rest atop a strong pedestal base that creates a sturdy and comfortable seating experience. The Itzan is available to you in Gray faux leather with black wood and a black base, cream or Gray faux leather with walnut wood and a chrome base.


  • PRODUCT DIMENSIONS - W: 19 x D: 21 x H: 35 - 43 x Seat H: 25 - 33
  • ADJUSTABLE HEIGHT - Utilize the easy-to-use lever right below the seat to adjust to your preferred height! The lifting mechanism is seamless and works perfectly - adjusting to the perfect height all while remaining stable and controlled!
  • SWIVEL FUNCTION - It can be tough crafting the perfect seating option for our customers, we are always thinking of the most unique ideas for the best user experience. Providing these features is one way we can do this and help exceed your expectations. The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite seat in your home!
  • MULTIPLE COLOR PREFERENCES - The Itzan is available to you in gray faux leather with black wood and a black base, cream or gray faux leather with walnut wood and a chrome base.
  • STABLE AND STURDY- This bar stool provides more stability with a large base that prevents any rocking or movement potentially caused by using the swivel or height adjustment features. In addition, this fantastic bar stool has a weight capacity of up to 250 pounds!
  • NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step-by-step instructions that make set up a breeze!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 1-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.