Jagger Modern 26" Wood and Faux Leather Counter Height Barstool

  • Mfr # LCJGBAWACR26

  • Zoro # G613076697


product price:  $140.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCJGBAWACR26
Zoro #
G613076697
UPC #
721535751648
Country of Origin
China

Description

Add a work of art to your beautiful home with the Armen Living Jagger counter height bar stool. This features a mid-century modern aesthetic that can blend into any home decor, providing an inviting furniture piece for you and your guests. The smooth shape and clean lines of the Jagger are accompanied by soft, sleek faux leather upholstery. The Jagger counter stool is crafted with durable wood construction and incorporates a convenient square footrest for extra support. The Jagger is available in your choice of cream or brown faux leather with walnut wood finish or Gray faux leather with a black brushed wood finish.


  • PRODUCT DIMENSIONS- W: 21 x D: 20.5 x H: 36.5 x Seat H: 27
  • CONVENIENT DESIGN - The beautiful armless design allows you to pull this stool up as close as needed to your kitchen counter, island, bar or pub table. The stationary seat allows for total comfort and serves as a safety precaution for small children. Never worry about your seat moving while you are seated comfortably in the Jagger bar stool.
  • QUALITY UPHOLSTERY - These stools are upholstered in a luxurious faux leather that is soft to the touch and comfortable to sit on for hours on end. Make clean up a breeze and easily wipe away any spills or messes in seconds allowing you more time to enjoy and less time cleaning.
  • COUNTER HEIGHT - The Jagger stools are an ideal counter height. The seat height for these stools is 26 inches and they fit perfectly with a 35" - 37" high island, counter or table. With no arms to worry about, you're able to pull the stool in as close as needed making for an optimal dining experience.
  • COLOR PREFERENCES - When shopping for furniture, you often find yourself limited on color options when you finally find the right piece for your home. Armen Living offers a unique variety of color and finish options that are sure to fit into any existing design theme. These stools are available in cream, Gray, or brown faux leather upholstery. The cream and brown options come in a warm walnut finish while the cool Gray option comes with a brushed black wood finish making for a beautiful modern aesthetic.
  • NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step-by-step instructions that make set up a breeze!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 1-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.