Jedd Contemporary Chair in Genuine Dove Gray Leather with Brown Wood Legs
- Mfr # LCJD1DV
- Zoro # G513080053
product price:Â
$
1,036.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCJD1DV
- Zoro #
- G513080053
- UPC #
- 721535747061
- Country of Origin
- China
Description
The Armen Living Jedd contemporary genuine leather chair is a sophisticated choice for any modern household. The plush back and seat of the Jedd is padded with Dacron, assuring that the genuine cowhide leather upholstery remains crack and wrinkle free while also providing an exceptional degree of comfort. The Jedd's legs are made of durable hardwood and their beautiful brown wood finish compliments the leather fabric without detracting from the quality of the Jedd's construction. Sleek, stylish, and immaculately designed to deliver a perfect coupling of durability and relaxation, the Jedd is a wonderful choice for any contemporary home. For a cohesive living room aesthetic, consider pairing the Jedd chair with the accompanying loveseat and sofa. The Jedd is available in Dove Gray leather accented by beautiful white stitching.Included: ChairColor: Dove GrayMaterial: Wood, Genuine LeatherFeature: Fully AssembledFeature: Cushion Density with high-resiliency, 2.2-density foam cushioningFeature: Hand-stitched detailsFeature Seat Comfort: Semi-FirmFeature: High quality steel reclining mechanismsFeatures: Beautifully crafted to perfection with comfort and paratactically in mindFeatures: Both sophisticated and simple for any space in your homeFeatures: The versatile style and color will compliment any modern, contemporary or traditional style homeFeatures: 100% genuine leather Features: Offers silky smooth leather that let you sit comfortably anywhere in your homeFeatures: Wood base foundation for sturdiness and durability Ships In: 1 Boxes Dimensions: 39.3 W X 36.2 D X 34.63 H Seat Dimensions: 23.6 W X 20.8 D X 19.6 H Arm height: 22.1 H Leg height: 5.1 HNOTE: Color and saturation may vary due to lighting and monitor/phone screen settings
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.