Kids GraySoft Gold Faux Fur Saucer Chair
- Mfr # FV-FMC-030-GY-SGD-GG
- Zoro # G107099171
product price:Â
$
53.75
/ea
Key Features
Weight Capacity
150
Frame Material
Polyester, Steel
Overall Height
22
Overall Length
12.25
Overall Width
22.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FV-FMC-030-GY-SGD-GG
- Zoro #
- G107099171
- UPC #
- 196861025952
- Country of Origin
- China
- Weight Capacity
- 150
- Frame Material
- Polyester, Steel
- Color
- Gray/Soft Gold
Dimensions
- Overall Height
- 22
- Overall Length
- 12.25
- Overall Width
- 22.75
Description
Kids love to lounge in all kinds of positions and this mini saucer chair makes them all possible while keeping your little one safe and secure The sturdy steel frame features antitip safety corners and locking legs to prevent accidental collapse Tested and certified to comply with all USA toy safety regulations, you can rest easy purchasing for your own child or giving as a gift Recommended for ages 2 and up, this moon chair holds up to 150 lbs static weight The foldflat design lets you store the chair when not in use and makes transport to grandma and grandpas house a snap Perfect for the playroom, bedroom, or living room, this kids lounge chair requires no assembly for instant enjoyment and wipes clean with a mile detergent and a damp cloth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.