Kash Upholstered Dining Chair in Brown Faux Leather with Black Metal Legs - Set of 2
- Mfr # LCKASIBLKPE
- Zoro # G914674844
Key Features
Specifications
Details
- MFR #
- LCKASIBLKPE
- Zoro #
- G914674844
- UPC #
- 840254338999
- Country of Origin
- China
- Material
- Faux Leather, Steel
- Color
- Brown
- Finish
- Black
Dimensions
- Width (In.)
- 18 in
- Depth (In.)
- 22 in
- Height (In.)
- 34 in
Description
Amp up the comfort of your home with the modern appeal and practical touch of our Kash Upholstered Dining Chairs - Set of 2 in Faux Leather with Black Metal Legs. With a slim and streamlined profile, the parsons chair brings effortless style and elegance to your home. It is perched upon slender black metal legs to make any room appear open and spacious. It features a tall back with a subtle curve to provide exceptional lumbar support. With a simple and elegant design, our dining room chair focuses on bringing comfort and convenience to your dining table. It can easily transition anywhere from your living space to your home office to provide a comfy seat for everyday functions. This kitchen chair is upholstered in UV and stain-resistant faux leather which does not crack or fade easily to provide easy care and maintenance. Built to last, the Kash dining chair is available in Taupe Gray, Brown, or Black Faux Leather with Black Metal Legs. These dining chairs are sold as a set of 2.
- •PRODUCT DIMENSIONS - 18 in W x 22 in D x 34 in H x 18 in Seat H
- •QUALITY MATERIALS - The Kash dining chair is upholstered in a luxurious faux leather that is soft to the touch and comfortable to sit on for hours on end. Make clean up a breeze and easily wipe away any spills or messes in seconds allowing you more time to enjoy and less time cleaning.
- •MULTIFUNCTIONAL - This versatile chair can be used as a dining chair, accent chair, desk chair, kitchen chair, or vanity chair.
- •COLOR VARIATIONS - The Kash dining chair is available in taupe gray, brown, or black faux leather upholstery with black metal legs.
- •SIZE GUIDE - The average dining room chair is about 18 inches from floor to seat, and the typical table is about 30 inches tall. Unless your table happens to be taller than that, you should stick with chairs that are about 18 inches tall to ensure enough leg room for everyone.
- •NO ASSEMBLY - This item ships fully assembled and is ready for use right away!
- •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 2 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.