
Katelyn Midnight Open Back Dining Chair, PK2
Mfr # LCKASITGMN
Zoro # G813078637
product price: $355.99
/pk 2, $178.00/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCKASITGMN
Zoro #
G813078637
UPC #
721535740451
Country of Origin
Viet Nam
Description
The Armen Living Katelyn Midnight Open Back Dining Chair - Set of 2 are a great addition to your home. The tundra Gray acacia frame and upholstered seat compliment the transitional style. The Katelyn chairs can be used as accent chairs, pull one into your home office or seat 4 around any of our round dining tables to create a perfect 5-piece dining set. The Katelyn is also available in River.
- Included: 2 Dining Chairs
- Seat Height: 19 Inches
- Set Size: 2
- Upholstery Material: Polyester
- Acacia Legs
- Assembly Required: No
- Ships In: 1 Box
- Product Dimensions:
- Comes with standard 1 year limited warranty
- NOTE: Color and saturation may vary due to lighting and monitor/phone screen settings
- Included: 2 Dining Chairs
- Seat Height: 19 Inches
- Set Size: 2
- Product Dimensions: 22"W x 18"D x 33"H SH: 19"
- Acacia Legs
- Ships In: 1 Box
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.