Shop ARMEN LIVING

Kaylee Adjustable Height Swivel Gray Faux Leather and Brushed Stainless Steel Backless Bar Stool

  • Mfr # LCKLSWBABSGR
  • Zoro # G613079834

product price:Β 
$
198.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30β€”no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCKLSWBABSGR
Zoro #
G613079834
UPC #
721535734535
Country of Origin
China

Description

The Kaylee Adjustable Height Swivel Gray Faux Leather and Brushed Stainless Steel Backless Bar Stool is an excellent addition to any home or apartment. The strong column base keeps you comfortably seated and safely stationed. The adjustable seat height feature that allows you to adjust from 25” to 33”, making this ideal for your kitchen island, peninsula counter, or home bar. Wrapped in luxurious faux leather, the high-density foam cushioned square bar seat provides optimal comfort. The armless design also for easy movement and can be moved as close as needed when using with a working surface. Full mobility is at your fingertips with the 360-degree swivel function that allows you and your guests to stay engaged with everyone at parties or gatherings. Incorporate the Kaylee kitchen stool to any room of your home regardless of style theme as it’s available in your choice of a brushed stainless-steel finish with gray faux leather or a black metal finish with gray faux leather upholstery.


  • PRODUCT DIMENSIONS- W: 15.5 x D: 15.5 x H: 25-33.5 x Seat H: 25-33.5
  • SWIVEL FUNCTION - It can be tough crafting the perfect seating option for our customers, we are always thinking of the most unique ideas for the best user experience. Providing these features is one way we can do this and help exceed your expectations. The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite seat in your home!
  • ADJUSTABLE HEIGHT - Utilize the easy-to-use lever right below the seat to adjust to your preferred height! The lifting mechanism is seamless and works perfectly - adjusting to the perfect height all while remaining stable and controlled!
  • COLOR PREFERENCES – The Kaylee is available in a brushed stainless-steel finish with gray faux leather or a black metal finish with gray faux leather upholstery.
  • STABLE AND STURDY - This stool provides stability giving you a stable foundation to sit upon for hours. This is ideal for eating at your kitchen island or pub table. In addition, this stool has a weight capacity of 250 lbs.
  • MINIMAL ASSEMBLY - This piece requires minimal assembly of attaching the seat to the base. Our easy to follow step by step instructions will have you spending more time enjoying your new furniture than building it.
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 1-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.