Koala and Calica 5 Piece Dining Set in Dark Eucalyptus and Metal with Gray Rope

  • Mfr # 840254332355

  • Zoro # G913078605


product price:  $1,994.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
840254332355
Zoro #
G913078605
UPC #
840254332355
Country of Origin
Viet Nam

Description

Create a fun entertaining oasis with the Koala and Calica 5 Piece Dining Set in Eucalyptus Wood and Metal with Gray Rope. This patio dining set seats up to 4 and features our Koala 71-inch dining table and 4 Calica rope and metal dining chairs. The mix of materials create depth and texture that mesh well with the natural outdoor surroundings. The Koala table’s convenient umbrella hole offers convenience when you want to be outside but escape the sun while eating or lounging. Constructed from eucalyptus wood, our Koala outdoor dining table will last for many years to come. Eucalyptus wood is exceptionally resistant to decay and rot. It naturally resists the influence of moisture because of the high oil content it naturally contains. That means it can get damp without you worrying about whether damage will occur. Its trestle base allows for maximum seating space as it makes the table virtually legless and allows for the full surface of the table to be used and no corner legs that would limit dining chair space. Steel does not dent or get bent out of shape as easily as some aluminum furnishings can. The curved and sheltering back of the Calica dining chairs is upgraded with an elegant weave. Crafted with resilient and weather resistant gray rope, the weave greatly accentuates the visual and tactile feel of the chairs. Featuring a comfy cushion and a boxy seat, our outdoor dining chair effortlessly combines style and comfort, while the zipper closure allows you to remove the cushion covers for easy cleaning! Moisture and water are ongoing concerns for outdoor furniture. Even if your outdoor furniture stays out of the rain, condensation is likely going to build up on the furniture regularly. Polyester is not permeated easily by water. Secondly, polyester resists the types of molds and mildews that will take root in fabrics made of natural fibers. This means the patio furniture will have a longer life with polyester upholstery. The Koala and Calica 5 piece patio dining set is available in your choice of a light or dark eucalyptus finish table, the dining chairs feature gray rope with gray cushions and a sleek black leg to match the dining table.


  • PRODUCT DIMENSIONS - TABLE: W: 71 x D: 32 x H: 29 / CHAIRS: W: 23 x D: 25 x H: 29 x Seat H: 16
  • WEATHER RESISTANT - Eucalyptus is a great choice for patio furniture. It is a hard, durable wood that can withstand exposure to the elements. It won't rot or be eaten away by insects. Its natural oils make it naturally weather-resistant, especially against moisture, sun, and heat.
  • SET INCLUDES: 1 Rectangular Dining Table and 4 Dining Chairs
  • COLOR VARIATIONS - The Koala and Calica 5 piece patio dining set is available in your choice of a light or dark eucalyptus finish table, the dining chairs feature gray rope with gray cushions and a sleek black leg to match the dining table.
  • UMBRELLA HOLE - The Koala table features a convenient umbrella hole for your patio umbrella, keeping you safe from the sun and heat.
  • NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step by step instructions that make set up a breeze!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.