Koala and Clip 5 Piece Dining Set in Dark Eucalyptus Wood and Metal with Black Rope
- Mfr # 840254332324
- Zoro # G313078489
product price:Â
$
1,477.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 840254332324
- Zoro #
- G313078489
- UPC #
- 840254332324
- Country of Origin
- Viet Nam
Description
Entertain like a pro with the Koala and Clip 5 Piece Dining Set in Eucalyptus Wood and Metal with Rope. This outdoor dining set comfortably seats up to 4 and is constructed from eucalyptus wood, metal, and durable rope. Modern and inviting, our patio dining table combines the warmth of wood with the hardiness of metal. The clean-lined and minimal profile of the table can effortlessly blend and compliment any outdoor space. One of the best reasons to choose Eucalyptus wood for your outdoor furniture or four-seasons porch is that it is exceptionally resistant to decay and rot. It naturally resists the influence of moisture because of the high oil content it naturally contains. That means it can get damp without you worrying about whether damage will occur. It can withstand several different outdoor elements while lasting for many years if it receives proper care. The Koala's trestle base allows for maximum seating space as it makes the table virtually legless and allows for the full surface of the table to be used and no corner legs that would limit dining chair space. The Koala rectangle dining table is 71 inches long and features a convenient umbrella hole to keep you out of the sun. The Clip chairs feature an intricately woven rope seat and back that offer extreme comfort and relaxation. The resilient regatta rope cording is treated so that it's protected against the weather and the supportive weave allows the outdoor elements to pass through effortlessly when the chairs are not in use. The Clip chairs are stackable and can be stored or moved with ease. This 5-piece patio dining set is a great choice for outdoor meals, game nights, celebrations, and more! The Koala and Clip dining set is available in your choice of a dark eucalyptus finish with black dining chairs, or a light eucalyptus finish with grey dining chairs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.