Koda Aluminum Outdoor Coffee Table in Black

  • Mfr # SETODKODKGRBX4

  • Zoro # G414934295


product price: $563.99
/ea
Free Shipping & Returns

Key Features

Width
26 in
Length
12 in
Finish
Black
Color
Dark Gray
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SETODKODKGRBX4
Zoro #
G414934295
UPC #
840254348950
Country of Origin
China

Dimensions

Width
26 in
Length
12 in
Depth
51 in

Details

Finish
Black
Color
Dark Gray
Material
Aluminum

Description

Enhance your outdoor living space with the Koda Aluminum Outdoor Coffee Table. Constructed from premium aluminum, this outdoor coffee table is designed to resist rust, making it an ideal choice for moisture-prone environments such as coastal areas or humid climates. The weather-resistant materials ensure that your outdoor furniture maintains its beauty and functionality throughout the seasons. The Koda Outdoor Coffee Table features a sleek and modern design that enhances the aesthetic of your patio, backyard, or pool area. Its minimal maintenance requirements mean you can easily clean it with just a garden hose, while stubborn stains can be tackled with warm soapy water. Available in two beautiful finishesbrown with matching brown cushions or black with gray cushionsthe Koda Aluminum Outdoor Coffee Table seamlessly integrates into your outdoor decor. Transform your outdoor space with this stylish coffee table and enjoy years of durability and elegance!


  • •PRODUCT DIMENSIONS: W: 26 In. x D: 51 In. x H: 12 In.
  • •ALL WEATHER MATERIALS: Made with all-weather materials, this furniture resists fading, rust, and moisture, offering long-lasting performance in any climate.
  • •LIGHTWEIGHT ALUMINUM: Aluminum’s lightweight nature doesn't compromise its strength, providing durable yet portable furniture for patios, gardens, and outdoor living spaces.
  • •HIGH QUALITY & LOW MAINTENANCE: Enjoy hassle-free maintenance with removable cushion covers that make cleaning a breeze.
  • •VERSATILE DESIGN: Whether paired with lounge chairs, sectional sofas, or dining sets, this coffee table fits seamlessly into different seating configurations, enhancing your outdoor space's functionality.
  • •NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step by step instructions that make set up a breeze!
  • •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all outdoor furniture.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.