Zoro Homepage

Laredo and Varde 5 Piece Black Rectangular Dining Set

  • Mfr # SETLRDIBLK5A

  • Zoro # G813076695


product price: $849.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SETLRDIBLK5A
Zoro #
G813076695
UPC #
721535742042
Country of Origin
Malaysia

Description

The Armen Living Laredo and Varde mid-century dining set promises an unmatched degree of comfort and dependability, making it an ideal choice for the contemporary dining room. The Laredo's modern design boasts a black frame, brilliantly complemented by the table's stylish Walnut Veneer top design. This combination finds its ideal match in the Varde's sleek walnut frame. Foam padded and exceptionally comfortable, the Varde offers a supportive frame wrapped in a sophisticated Gray fabric package. The Laredo/Vare combination is designed to fit in any dining room, but features a versatile appearance that makes it perfect for just about any room of the house. The Laredo/Varde set comes with 1 dining table and 4 dining chairs.Included: 1 Dining Table 4 Dining ChairsSeat Height: 19 InchesTable Material: Rubberwood, VeneerChair Upholstery Material: PolyesterAssembly Required: YesShips In: 3 BoxesDining Chair Dimensions: 20 in. W x 22 in. D x 37.5 in. H SH: 19 in. Table Dimensions: 63 in. W x 35 in. D x 29.5 in. HNOTE: Color and saturation may vary due to lighting and monitor/phone screen settings

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.