Larisa Adjustable Walnut Wood Bar Stool in Black Faux Leather with Black Metal
- Mfr # LCLABAWABLK
- Zoro # G013079939
product price:Â
$
163.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCLABAWABLK
- Zoro #
- G013079939
- UPC #
- 840254337503
- Country of Origin
- China
Description
Strike a visual impact with our stylish and comfortable Larisa adjustable bar or counter stool. A streamlined, curved backrest and seat are attained from bentwood construction to bring supreme comfort and an enjoyable dining experience to your bar or high dining table. Anchored with a crisp and clean-lined metal frame, our multifunctional and modern barstool brings an eye-catching style to your home or apartment. It includes a padded seat upholstered in faux leather which does not crack or fade easily; the material is both stain and UV resistant for easy maintenance and longevity. Thoughtfully designed and crafted from metal and engineered wood, our counter stool brings durability and elevated functionality anywhere from your kitchen to a home office. A built-in footrest and lifting mechanism vouch for a better sitting experience where individuals of all heights can adjust to their optimal comfort. Our counter stool remains the perfect complement to a kitchen island, pub table, home bar, or desk. It comes with a 360-degree swivel function to offer maximum mobility, comfort, and convenience. The Larisa adjustable bar or counter stool easily incorporates into any home and is available in your choice of a walnut wood finish with black metal and your choice of black or grey faux leather, or a black and copper finish with grey or black faux leather upholstery.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.