Katherine 30in Bar Stool in Brushed Stainless Steel with Black Faux Leather
- Mfr # LCKABABSBLK30
- Zoro # G014675000
Key Features
Specifications
Details
- MFR #
- LCKABABSBLK30
- Zoro #
- G014675000
- UPC #
- 797247602905
- Country of Origin
- China
- Color
- Black
- Finish
- Stainless Steel
- Material
- Faux Leather, Stainless Steel, Foam, Composite Wood
Dimensions
- Overall Height
- 20 in
- Overall Width
- 20 in
- Overall Length
- 38 in
Description
Give your home or apartment a chic and stylish update with the Katherine counter height stool or bar stool in Faux Leather and Metal by Armen Living. This kitchen barstool features a barrel-style seat and a striking L-shaped cantilever base, achieving a minimal design that elevates the chair, provides outstanding support, and presents a contemporary silhouette. This metal stool is upholstered in faux leather, known for its resistance to cracking, staining, fading, and UV damage, ensuring longevity. This modern stool is versatile and ideal for use at your kitchen island, pub table, bar table, or adjustable desk. Universally suitable for various settings in your home, it offers both style and convenience. The Katherine barstool is available in both 26-inch counter and 30-inchin bar seat height options and comes in a brushed stainless steel finish with black, gray, or white faux leather upholstery or a black finish with black or gray faux leather upholstery.
- •PRODUCT DIMENSIONS - W: 20 In. x D: 20 In. x H: 38 In. x Seat H: 30 In.
- •CANTILEVER BASE - The stools feature a striking L-shaped cantilever base to achieve a minimal design that keeps the chair aloft, offers outstanding support, and delivers a contemporary silhouette.
- •COLOR PREFERENCES - The Katherine stool is available in a brushed stainless steel finish with black, gray, or white faux leather upholstery or a black finish with black or gray faux leather upholstery.
- •BUILT TO LAST - This durable bar or counter stool is constructed from quality materials allowing for a 250lbs weight capacity per seat.
- •UPGRADED FABRIC - These stools are upholstered in a luxurious faux leather that is soft to the touch and comfortable to sit on for hours on end. Make clean up a breeze and easily wipe away any spills or messes in seconds, allowing you more time to enjoy and less time cleaning.
- •HEIGHT VARIATION OPTIONS - Whether you have a kitchen island, a bar table, pub table or peninsula, we've got you covered! The Katherine is available in your choice of a 30 or 26 inch seat height option.
- •NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step-by-step instructions that make set up a breeze!
- •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 2-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.