Lenox Gray Velvet Modern Sofa with Brass Legs

  • Mfr # LCLN3GRY

  • Zoro # G413077498


product price: $1,447.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCLN3GRY
Zoro #
G413077498
UPC #
721535745340
Country of Origin
Viet Nam

Description

Make a chic statement in your living room with The Armen Living Lenox Velvet Modern Sofa with Brass Legs. Featuring a glam and modern silhouette, the Lenox is upholstered in a rich velvet fabric that feels exceptionally soft to the touch. Channel tufting highlights the stunning sheen in the velvet, while the striking antique brass finished metal base anchors the glamorous look of this sofa. Accompanied with pillows and diamond stitch cushion seats, the Lenox Sofa will be the most comfortable seat in the house. The Armen Living Lenox Sofa is available in your choice of Gray, Pink or Blue. Included: 1 Sofa Seat Height: 18 Inches Upholstery Material: 100% Polyester Upholstery Color: Gray Feature: Diamond stitch cushion seats with pillows provide luxurious comfort level Feature: Rich velvet fabric that feels exceptionally soft to the touch Feature: Reversible cushions Feature: Antique Brass metal base provide sturdiness and durability Assembly Required: No Ships In: 1 Box Seat Height: 16.7 in. Arm Height: 5.7 in. Product Dimensions: 90 W x 39.8 D x 34.5 H NOTE: Color and saturation may vary due to lighting and monitor/phone screen settings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.