
Lileth River Upholstered Dining Chair, PK2
Mfr # LCLHCHTGRV
Zoro # G213077742
product price: $424.99
/pk 2, $212.50/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCLHCHTGRV
Zoro #
G213077742
UPC #
721535740482
Country of Origin
Viet Nam
Description
The Armen Living Lileth River Upholstered Dining Chair - Set of 2 features a modern silhouette and acacia legs. The Lileth chairs can easily fit into any design theme depending on your preference. Pair with metal chairs or a bench for a modern farmhouse look; seat 4 chairs around a glass dining table for a more something more contemporary. Comfortable enough to pull into your home office for a day and classy enough to seat around your formal dining space. The Lileth chairs are also available in Charcoal.
- Included: 2 Dining Chairs
- Seat Height: 18.5 Inches
- Set Size: 2
- Upholstery Material: Polyester
- Acacia Legs
- Assembly Required: No
- Ships In: 1 Box
- Product Dimensions:
- Comes with standard 1 year limited warranty
- NOTE: Color and saturation may vary due to lighting and monitor/phone screen settings
- Included: 2 Dining Chairs
- Seat Height: 18.5 Inches
- Set Size: 2
- Product Dimensions: 24"W x 21"D x 34"H SH: 18.5"
- Acacia Legs
- Ships In: 1 Box
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.