Shop ARMEN LIVING

Lola Contemporary 30" Bar Height Barstool in Matte Black Finish and Gray Faux Leather

  • Mfr # LCLLBAMBGR30
  • Zoro # G513077787

product price: 
$
245.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCLLBAMBGR30
Zoro #
G513077787
UPC #
721535686179
Country of Origin
China

Description

The Armen Living Lola contemporary barstool is a practical, yet stylish piece for both comfort and aesthetic pleasure. The armless, lightweight design allows for easy room to room carrying. The Lola's durable matte black exterior finds good company with the barstool's sleek Gray Faux Leather upholstered seat and back. The Lola's legs are tipped with floor protectors, assuring that the barstool will not slip on or scratch hardwood or tile floors. A foam padded, high back design, the Lola offers optimal lumbar support without compromising on the stool's contemporary appearance. Available in 2 industry standard sizes; 26 inch counter and 30 inch bar height.


  • Armless, lightweight design allows for easy room to room carrying
  • Tall back design offers excellent lumbar support without compromising on the stool's beautiful appearance
  • Added floor protectors prevent the stool from slipping on or damaging hard floor surfaces
  • Product Dimensions: 21"W x 18"D x 46"H SH: 30"
  • Weight Capacity: 250 Pounds
  • NOTE: Fabric color and saturation may vary due to lighting and monitor/phone screen settings.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.