London Gray Faux Leather Adjustable Height Swivel Walnut Wood and Chrome Bar Stool
- Mfr # LCLOSWBAGRWA
- Zoro # G813078798
Specifications
Details
- MFR #
- LCLOSWBAGRWA
- Zoro #
- G813078798
- UPC #
- 643507353776
- Country of Origin
- China
Description
Add some Mid-Century Modern flair to your home with the Armen Living London Gray Faux Leather Adjustable Height Swivel Walnut Wood and Chrome Bar Stool. Featuring a retro style silhouette, the London bar stool showcases function, convenience, and timeless beauty. The 360-degree swivel functionality gives you the mobility you need when sitting or entertaining and allows you to easily engage with any of your guests regardless of their place in the room! An ideal addition to your kitchen peninsula or island, home bar or pub table, the London’s high-density foam cushion and chrome ring footrest keep you comfortably seated. Comfort your guests with the adjustable height feature that allows you to adjust your seat height from 24” – 33”. The London kitchen stool can easily integrate into any home regardless of style theme and features multiple color options such as black, cream, or gray faux leather all featuring a chrome base and walnut wood accents.
- PRODUCT DIMENSIONS- W: 20 x D: 19 x H: 37-46 x Seat H: 24-33
- SWIVEL FUNCTION - It can be tough crafting the perfect seating option for our customers, we are always thinking of the most unique ideas for the best user experience. Providing these features is one way we can do this and help exceed your expectations. The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite seat in your home!
- ADJUSTABLE HEIGHT - Utilize the easy-to-use lever right below the seat to adjust to your preferred height! The lifting mechanism is seamless and works perfectly - adjusting to the perfect height all while remaining stable and controlled!
- COLOR PREFERENCES – The London is available in black, cream, or gray faux leather all featuring a chrome base and walnut wood accents.
- CONVENIENCE PLACED RIGHT AT YOUR FEET - While you're sitting and relaxing on this already wonderfully comfortable stool, you can choose to prop your feet up with the footrest. This convenient footrest offers additional support and stability!
- MINIMAL ASSEMBLY - This piece requires minimal assembly of attaching the seat to the base. Our easy to follow step by step instructions will have you spending more time enjoying your new furniture than building it.
- STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 1-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.