Shop ARMEN LIVING

Shelly 30" Bar Height Swivel Gray Faux Leather and Black Wood Bar Stool

  • Mfr # LCSHBAGRBL30
  • Zoro # G813079993

product price: 
$
145.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCSHBAGRBL30
Zoro #
G813079993
UPC #
638126217899
Country of Origin
China

Description

Add a touch of mid-century modern glamour to your home with the shelly 30" Bar Height Swivel Gray Faux Leather and Black Wood Bar Stool from Armen Living. The retro silhouette exudes timeless appeal that would easily fit into any home regardless of the existing design theme. The Shelly kitchen stool features a beautiful wood frame and seat back that wrap around a luxurious high-density foam cushioned back and seat. Upholstered in soft faux leather upholstery, the Shelly provides a full mobility with a 360-degree swivel function that enables you to engage with your guests regardless of their place in the room at parties or gatherings, making this ideal for entertaining. The open seat back provides breathable seating and allows for easy movement around your home. Available in a 26” or 30” seat height, the Shelly stool can easily incorporate into your kitchen, office, home bar, or den. The Shelly Swivel Faux Leather and Wood Bar or Counter Stool is available in your choice of a walnut wood finish with brown or cream faux leather upholstery or a black wood finish with gray faux leather upholstery.


  • PRODUCT DIMENSIONS- W: 18 x D: 18 x H: 41 x Seat H: 30
  • SWIVEL FUNCTION - It can be tough crafting the perfect seating option for our customers, we are always thinking of the most unique ideas for the best user experience. Providing these features is one way we can do this and help exceed your expectations. The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite seat in your home!
  • HEIGHT VARIATION OPTIONS - Whether you have a kitchen island, a bar table, pub table or peninsula, we've got you covered with any height you desire! Our bar height stools have a comfortable seat height of 30" and our counter height stools hold you at a convenient 26" seat height.
  • COLOR PREFERENCES - The Shelly is available in your choice of a walnut wood finish with brown or cream faux leather upholstery or a black wood finish with gray faux leather upholstery.
  • STABLE AND STURDY - This stool provides stability giving you a stable foundation to sit upon for hours. This is ideal for eating at your kitchen island or pub table. In addition, this stool has a weight capacity of 250 lbs.
  • MINIMAL ASSEMBLY - This piece requires minimal assembly of attaching the seat to the base. Our easy to follow step by step instructions will have you spending more time enjoying your new furniture than building it.
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 1-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.