Lynof Swivel Counter Stool in Black Metal with Light Gray Faux Leather
Mfr # 840254335431
Zoro # G313079899
Specifications
Product Information
Description
Modernize your home with the Lynof swivel bar or counter stool from Armen Living. The Lynof is available with a metal 4-leg base and features durable faux leather upholstery. Faux leather does not crack easily and is stain resistant, does not fade easily and is also UV resistant. Counter or bar height stools that feature a swivel mechanism tend to be much more convenient for everyday use or when entertaining. The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite seat in your home. This modern bar stool has an open back that creates a breathable seat, allowing you to sit comfortably for extended periods. Featuring a chic and streamlined profile, the modern counter stool features a subtly curved back. Complemented with a roomy round cushioned seat, our thoughtfully designed counter stool supports you in just the right places. The Lynof is available in a black finish with light gray faux leather, a brushed stainless-steel finish with black, white, or light gray faux leather, a brown finish with chocolate faux leather, or a silver with gray faux leather upholstery. This modern bar stool comes in your choice of 26-inch or 30-inch seat height options.
- PRODUCT DIMENSIONS- W: 17 x D: 18 x H: 34
- SWIVEL FUNCTION - The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite seat in your home!
- UPGRADED FABRIC - These stools are upholstered in a luxurious faux leather that is soft to the touch and comfortable to sit on for hours on end. Make clean up a breeze and easily wipe away any spills or messes in seconds allowing you more time to enjoy and less time cleaning.
- COLOR PREFERENCES - The Lynof is available in a variety of finishes from matte black and Java brown to stainless steel and silver. It can be upholstered in a wide of colors including black, brown, white and shades of gray to best suit your home.
- HEIGHT VARIATION OPTIONS - Whether you have a kitchen island, a bar table, pub table, or peninsula - we've got you covered with any height you desire! This stool comes in your choice of 26" counter height or 30" bar height options.
- NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step-by-step instructions that make set up a breeze!
- STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 2-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.