Shop ARMEN LIVING

Lynof Swivel Counter Stool in Brushed Stainless Steel with White Faux Leather

  • Mfr # 840254335486

  • Zoro # G213079623


product price:  $262.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
840254335486
Zoro #
G213079623
UPC #
840254335486
Country of Origin
China

Description

Modernize your home with the Lynof swivel bar or counter stool from Armen Living. The Lynof is available with a metal 4-leg base and features durable faux leather upholstery. Faux leather does not crack easily and is stain resistant, does not fade easily and is also UV resistant. Counter or bar height stools that feature a swivel mechanism tend to be much more convenient for everyday use or when entertaining. The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite seat in your home. This modern bar stool has an open back that creates a breathable seat, allowing you to sit comfortably for extended periods. Featuring a chic and streamlined profile, the modern counter stool features a subtly curved back. Complemented with a roomy round cushioned seat, our thoughtfully designed counter stool supports you in just the right places. The Lynof is available in a black finish with light grey faux leather, a brushed stainless-steel finish with black, white, or light grey faux leather, a brown finish with chocolate faux leather, or a silver with grey faux leather upholstery. This modern bar stool comes in your choice of 26-inch or 30-inch seat height options.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.