Madrid 30in Swivel Bar Stool in Gold Brushed Stainless Steel with Vintage Coffee Faux Leather
- Mfr # LCMASWBABGLVCO30
- Zoro # G714675041
Key Features
Specifications
Product Information
- MFR #
- LCMASWBABGLVCO30
- Zoro #
- G714675041
- UPC #
- 840254343467
- Country of Origin
- China
Dimensions
- Overall Height
- 21 in
- Overall Width
- 20 in
- Overall Length
- 39 in
Details
- Color
- Vintage Coffee
- Finish
- Gold
- Material
- Stainless Steel, Manufactured Eucalyptus, Polyurethane, Polyvinychlorid, Foam
Description
Glam up your space with our sleek and charming Madrid Swivel Counter or Bar Height Stool in Metal and Faux Leather by Armen Living. The streamlined silhouette and elegant mixed materials of our barstool offer eye-catching style and comfort. Its curved and padded backrest provides comfortable support, while the round seat is upholstered with faux leather, for a smooth and chic look. Faux leather is stain, scratch, and water-resistant for easy care and maintenance. This barstool delivers a modern and minimalism aesthetic with the streamlined base and smooth, round seat. Its upholstered low back provides exceptional ergonomic support and comfort anywhere from your kitchen to your home office. The Madrid barstool exquisitely suits your kitchen island, pub table, home bar, or adjustable desk with its simple, armless design and smooth gliding 360-degree swivel function that allows for maximum mobility and convenience in tight spaces. The Madrid's legs are tipped with floor protectors, ensuring that the bar stool will not slip on or scratch hardwood or tile floors, making this a durable bar stool that will last for many years to come. The built-in circular footrest and cushions constructed from high-density foam and wrapped in soft faux leather upholstery will keep you comfortably seated for hours on end. The Madrid Swivel Counter or Bar Height Stool is available in: Gold Brushed Stainless Steel with Vintage Coffee, White, or Vintage Gray faux leather, or Brushed Stainless Steel with Red, Blue, Gray, White, or Black faux leather to elevate any corner of your home.
- •PRODUCT DIMENSIONS - W: 20 In. x D: 21 In. x H: 39 In. x Seat H: 30 In.
- •SWIVEL STOOL - The smooth 360-degree swivel motion of this bar or counter stool makes for an easy entry and exit from the seat, creates optimal mobility for conversation or entertaining, and provides overall convenience to its user.
- •HEIGHT VARIATION OPTIONS - Whether you have a kitchen island, a bar table, pub table, or peninsula - we've got you covered with any height you desire! The Madrid comes in your choice of 26" counter height or 30" bar height option.
- •COLOR OPTIONS - Available in your choice of Gold Brushed Stainless Steel with Vintage Coffee, White, or Vintage Gray Faux Leather / Brushed Stainless Steel with Red, Blue, Gray, White, or Black Faux Leather.
- •UNIVERSAL APPLICATION – Use this bar or counter stool in your kitchen, home bar, or dining space. If your home office has a standing desk, this stool is a great alternative option for seating.
- •BUILT TO LAST – Featuring a durable and sturdy construction, this stool is designed to endure a lifetime of use. It also includes a convenient footrest and attached floor protectors, ensuring that both your stool and home remain in top condition.
- •MINIMAL ASSEMBLY - This piece requires minimal assembly of attaching the seat to the base. Our easy to follow step by step instructions will have you spending more time enjoying your new furniture than building it.
- •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 2 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.