Makena 1 Drawer Night Stand in Gray Acacia Wood
- Mfr # LCMKLATG
- Zoro # G813078590
Specifications
Details
- MFR #
- LCMKLATG
- Zoro #
- G813078590
- UPC #
- 840254331198
- Country of Origin
- Viet Nam
Description
Add sleek style to your bedside with our Makena one-drawer nightstand in gray Acacia wood. The modern and streamlined silhouette of the nightstand is enlivened with a geometric honeycomb pattern. Featuring a sleek gray finish, it beautifully showcases the rich grains of Acacia. Your alarm clock, bedside lamp, glass of water, or phone is only an arm’s reach away while you snuggle into your blankets for a night’s rest with the Makena nightstand. The nightstand is elevated upon a graceful black metallic base to make a playful and elegant statement in any setting. Acacia wood is a popular choice for furniture because it has many advantages over other types of hardwood. The strength-to-weight ratio of acacia wood is one of the best in the world, making it perfect for furniture that needs to be lightweight but still durable. It is resistant to moisture and pests and does not warp. If you are looking for a durable, long-lasting material for your furniture, then acacia wood is worth considering. It includes an open shelf and drawer to keep your essentials organized and within easy reach. Blending seamlessly with your existing home décor, this nightstand can serve as a bedside storage piece, end table for your living room, or additional file space in your home office.
- PRODUCT DIMENSIONS - 22" L x 16" W x 23" H
- UNIQUE DESIGN – The Makena collection features a unique three-dimensional honeycomb accent that adds a touch of pizazz to any room!
- ACACIA WOOD - Acacia wood is one of the most durable hardwoods available, making it ideal for furniture that will be used frequently. It can withstand heavy use and is resistant to scratches, dents, and other damage.
- AMPLE STORAGE - Our Makena 2 drawer nightstand provides ample storage to keep all your essentials within easy reach.
- NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step by step instructions that make set up a breeze!
- MAINTENANCE - Some may be tempted to use specific cleaning products for acacia because its durable. However, just like with other hardwoods, acacia wood furniture can be cleaned with soap and water if it is not too dirty.
- STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.