Shop HOMEROOTS
See all product information
Create Account
6" White Full Aloe Vera Infused Memory Foam Mattress
- Mfr # 248077
- Zoro # G422906246
product price:Â
$
256.99
/ea
Free Shipping & Returns
Key Features
Length
54 in
Width
75 in
Height
6 in
Color
White
Foam Type
Memory Foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 248077
- Zoro #
- G422906246
- UPC #
- -
- Country of Origin
- China
- Color
- White
- Item
- Foam, Spring And Hybrid Mattresses
- Foam Type
- Memory Foam
- Mattress Type
- Foam Mattress
- Style
- Traditional
Dimensions
- Length
- 54 in
- Width
- 75 in
- Height
- 6 in
Description
Get a better night's sleep with this specially designed 6" White Full Size Aloe Vera Infused Memory Foam Mattress . The covering of this comfortable foam mattress is a super soft stretch knit fabric that is treated with aloe vera to provide a cleaner and softer sleeping area. The 6" profile mattress comes with layers of medium firmness memory foam that help to offer proper spinal alignment, weight distribution and an overall better night sleep. The combination of the high end foam and the aloe vera cover are designed to help regulate your body temperature and dissipate heat so you can stop tossing and turning and sleep well all night. 6" x 75" x 54"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.