Makena 4 Piece Queen Bedroom Set in Gray Acacia Wood

  • Mfr # SETMKBDQN4A

  • Zoro # G913076830


original price:  $2,652.99 , new price: $2,488.99 , 6 percent off
new price:  $2,488.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SETMKBDQN4A
Zoro #
G913076830
UPC #
840254331419
Country of Origin
Viet Nam

Description

Add dimension and style to your bedroom or guest room with the Makena 4 Piece Bedroom Set in Gray Acacia Wood. The bed, dresser, and nightstand all feature a beautiful gray acacia wood finish that is enlivened with a three-dimensional honeycomb pattern. Modern and graphic, our bed makes a chic statement in any setting. Acacia wood is a popular choice for furniture because it has many advantages over other types of hardwood. The strength-to-weight ratio of acacia wood is one of the best in the world, making it perfect for furniture that needs to be lightweight but still durable. It is resistant to moisture and pests and does not warp. If you are looking for a durable, long-lasting material for your furniture, then acacia wood is worth considering. It features a sleek finish to gracefully accentuate the organic grains of Acacia. The wooden slats ensure your comfortability by allowing air to pass freely beneath your bed, ensuring your mattress maintains its freshness and gives you many more years of enjoyment. The modern and graceful dresser is elevated upon a sleek metallic base to uplift your modern aesthetic and includes six roomy drawers to keep all your workout gear, pajamas, and other essentials organized for a clutter-free storage solution. The nightstands feature the same graceful black metallic base to make a playful and elegant statement in any setting. It includes an open shelf and drawer to keep your essentials organized and within easy reach. This bedroom set will make a statement in any room and comes complete with 2 nightstands, 1 dresser, and 1 platform bed. The Makenna bedroom set is available with your choice of a king or queen size bed frame.


  • KING BED DIMENSIONS - 87" L x 80" W x 50" H / QUEEN BED DIMENSIONS - 87" L x 64" W x 50" H / DRESSER DIMENSIONS - 61" L x 18" W x 33" H / NIGHTSTAND DIMENSIONS - 22" L x 16" W x 23" H
  • SET INCLUDES - 1 Platform Bed, 2 Nightstands, 1 Dresser
  • ACACIA WOOD - Acacia wood is one of the most durable hardwoods available, making it ideal for furniture that will be used frequently. It can withstand heavy use and is resistant to scratches, dents, and other damage.
  • MATTRESS COMPATABILITY - Any mattress will work with a platform bed, latex, memory foam, or spring. Platform beds are sturdy and give enough support for all mattresses.
  • AMPLE STORAGE - Our Makena bed features 8 inches of clearance under the bed, the nightstand has an open shelf and drawer, and the dresser has 6 drawers to provide all of your storage needs!
  • NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step by step instructions that make set up a breeze!
  • MAINTENANCE - Some may be tempted to use specific cleaning products for acacia because its durable. However, just like with other hardwoods, acacia wood furniture can be cleaned with soap and water if it is not too dirty.
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.