Makena Queen Platform Bed Frame in Gray Acacia Wood

  • Mfr # LCMKBDTGQN

  • Zoro # G413078723


product price:  $888.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCMKBDTGQN
Zoro #
G413078723
UPC #
840254331167
Country of Origin
Viet Nam

Description

Bring artistic flair to your bedroom with our Makena platform bed frame in gray Acacia wood. The tall headboard is artfully textured with a three-dimensional honeycomb pattern. Modern and graphic, our bed makes a chic statement in any setting. It features a sleek finish to gracefully accentuate the organic grains of Acacia. Acacia wood is a popular choice for furniture because it has many advantages over other types of hardwood. The strength-to-weight ratio of acacia wood is one of the best in the world, making it perfect for furniture that needs to be lightweight but still durable. It is resistant to moisture and pests and does not warp. If you are looking for a durable, long-lasting material for your furniture, then acacia wood is worth considering. The wooden slats ensure your comfortability by allowing air to pass freely beneath your bed frame, ensuring your mattress maintains its freshness and gives you many more years of enjoyment. Pair with your memory foam, innerspring, or latex mattress. Combining style and functionality, our bed is perfect for early morning lingering, late-night reading, and comfy rest through the night. The Makena platform bed frame comes in a beautiful Tundra Gray finish is the ideal choice for your bedroom, or guest room and is available in your choice of a king or queen size.


  • PRODUCT DIMENSIONS - 87" L x 64" W x 50" H
  • NO BOX SPRING NEEDED - This bed comes with multi-slat mattress support, meaning no additional box spring is required!
  • ACACIA WOOD - Acacia wood is one of the most durable hardwoods available, making it ideal for furniture that will be used frequently. It can withstand heavy use and is resistant to scratches, dents, and other damage.
  • MATTRESS COMPATABILITY - Any mattress will work with a platform bed, latex, memory foam, or spring. Platform beds are sturdy and give enough support for all mattresses.
  • PLATFORM BED - This platform bed features an 8 inch clearance from the floor allowing you to utilize that space for storage.
  • NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step by step instructions that make set up a breeze!
  • MAINTENANCE - Some may be tempted to use specific cleaning products for acacia because its durable. However, just like with other hardwoods, acacia wood furniture can be cleaned with soap and water if it is not too dirty.
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.